Shop All Vanity Lights
Progress Lighting
Judson Three-Light Bath, Color: Gray
Mfr # P300082-104
Zoro # G4519678
product price: $189.00
/ea
Free Shipping & Returns
$189.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Gray
- Height 11-1/4"
- Width 26"
- Lamp Type incandescent
- Mounting Wall
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Progress Lighting
- MFR # P300082-104
- Zoro # G4519678
- UPC # 785247216802
- Country of Origin China
- Category Vanity Lights
Dimensions
Height | 11-1/4" |
Width | 26" |
Details
Color | Gray |
Item | Judson Three-Light Bath |
Housing Finish | Polished Nickel |
Lamp Type | incandescent |
Mounting | Wall |
Voltage | 120v |
Number of Lights | 3 |
Light Type | A19 Medium Base 75W |
Collection | Judson |
Description
The Judson collection features a timeless clear schoolhouse-style globe. Metal fittings add distinction to complete the vintage look. Available in hanging, wall and ceiling styles, Judson provides the perfect compliment to farmhouse or coastal-inspired homes.
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGNIFY HID LED, 36 W, ED23-1/2, Medium Screw (E26) (36CC/LED/830/ND E26 G2 BB 6/1)
- DWELED Sinclair 42in LED 3 Light Linear Pendant 3000K in Black Gold Leaf (PD-732)
- ILC Replacement for Damar 1X Xenon T 3 1/4 12V 5W replacement light bulb lamp, 10PK (1X XENON T 3 1/4 12V 5W DAMAR)
- SATCO 5.5 Watt T10 LED Lamp, Clear, Medium Base, 90 CRI, 2700K, 120 Volts (S21344)
- PROGRESS LIGHTING Alexa Two-Light Flush Mount, Nickel (P3620-09)
- PROGRESS LIGHTING Classic Collection Two-Light Bath & Vanity (P300234-031)
- PROGRESS LIGHTING Winslett Collection Brushed Nickel Three-Light Bath (P300274-009)
- PROGRESS LIGHTING Globe Lanterns (P560092-031)
- PROGRESS LIGHTING Channel Glass 2-Light Bath & Vanity, 75 W, White (P3111-30)
- PROGRESS LIGHTING Madison 3-Light Bath & Vanity, 100 W, Polished Chrome (P3163-15)
- AFX Cass Vanity LED 38W 4000Lm 120V (CSSV3604L30D1SN)
- Progress Lighting Vanity Lights