Shop All Pendants
Progress Lighting
Judson One-Light Pendant
Mfr # P500061-104
Zoro # G1257065
product price: $129.00
/ea
Free Shipping & Returns
$129.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Nickel
- Height 11.25 in
- Lamp Type Medium Base
- Mounting Pendant
- Shade Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Progress Lighting
- MFR # P500061-104
- Zoro # G1257065
- UPC # 785247216703
- Country of Origin China
- Category Pendants
Dimensions
Height | 11.25 in |
Wire Length | 120 in |
Details
Color | Nickel |
Lamp Type | Medium Base |
Mounting | Pendant |
Shade Material | Steel |
Number of Light Bulbs Required | 1 |
Item | Judson One-Light Pendant |
Finish | plated |
Standards | cULus |
Chain gauge | 9 |
Base Type | E26 |
Power Source | Hardwired |
Environment | Dry |
Ground Wire Color | Copper Tinned |
Description
The Judson collection features a timeless clear schoolhouse-style globe. Metal fittings add distinction to complete the vintage look. Available in hanging, wall and ceiling styles, Judson provides the perfect compliment to farmhouse or coastal-inspired homes.
Documents & Resources
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IOTA LED Emerg. Driver, IOTA, 14-15/16"L (ILB CP05 HE A M5)
- CELEBRATIONS LED Micro Dot/Fairy Cool White 100 ct String Christmas Lights 16.5 ft. (MICBSLV100CW2A)
- MG ELECTRONICS 3-Diopter Fluorescent Magnifier Lamp w/ AC Receptacle, White (LUX520W.)
- MAKITA BULB 18V F/ML180 (2pk) - (MPA-90261)
- PROGRESS LIGHTING Track Accessories Suspended Ceiling Clips, White (P8771-30)
- PROGRESS LIGHTING Classic Dome Pendant Collection One-Light. Pendant (P500149-015)
- PROGRESS LIGHTING Glimmer Six-Light Pendant, Color: Brown (P5346-20)
- PROGRESS LIGHTING Galley Two-Light Pendant, Color: Gray (P500046-104)
- PROGRESS LIGHTING Globe LED Collection One-Light LED Pendant (P500147-015-30)
- PROGRESS LIGHTING Latrobe Collection Brushed Nickel One-Light Pendant (P500231-009)
- Z-LITE Sawyer 1 Light Pendant, Brushed Nickel (4500P8-BN)
- Progress Lighting Pendants