Shop All Chandeliers
Progress Lighting
Judson Five-Light Chandelier
Mfr # P400058-020
Zoro # G4519547
product price: $273.99
/ea
Free Shipping & Returns
$273.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fixture Type Chandelier
- Housing Finish Antique Bronze
- Lamp Type A19
- Finish painted
- Light Type Medium Base
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Progress Lighting
- MFR # P400058-020
- Zoro # G4519547
- UPC # 785247216734
- Country of Origin China
- Category Chandeliers
Dimensions
Height | 19.25 in |
Installed Length | 92.5 in |
Wire Length | 180 in |
Details
Item | Judson Five-Light Chandelier |
Fixture Type | Chandelier |
Housing Finish | Antique Bronze |
Lamp Type | A19 |
Finish | painted |
Light Type | Medium Base |
Color | Bronze |
Lamp Included | No |
Fixture Voltage | 120 V |
Material | Steel |
Glass Finish | Clear |
Mount Location | Hanging |
Number of Chains | 1 |
Base Type | E26 |
Power Source Required | Yes |
Mounting Accessory Included | Strap |
Number of Bulbs | 5 |
Chain gauge | 9 |
Ground Wire Color | Bare Copper |
Power Source | Hardwired |
Environment | Dry |
Description
Judson Five-Light Chandelier
Documents & Resources
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Thermo Fisher Scientific 141055 replacement light bulb lamp (141055 THERMO FISHER SCIENTIFIC)
- JUNO LIGHTING Track Fixture, Flared Step, 50W, 120V (R551 BZ)
- DUAL-LITE Replacement Lamp for LMW40I-FX (0110157)
- SATCO 15.5W A19 LED Light Bulb - Medium Base - Frost Finish (S8567)
- PROGRESS LIGHTING Decorative Light Fixture, 2 Lamps, 14" dia (P3111-30)
- PROGRESS LIGHTING Astra Six-Light Chandelier (P400108-020)
- PROGRESS LIGHTING Elevate Collection Three-Light Chandelier (P400021-031)
- PROGRESS LIGHTING Laird Nine-Light Chandelier (P400064-020)
- PROGRESS LIGHTING Astra Eight-Light Chandelier (P400109-020)
- PROGRESS LIGHTING Evoke Five-Light Chandelier (P400117-104)
- Z-LITE Joliet 5 Light Chandelier, Olde Brass & Clear (473-5OBR)
- Progress Lighting Chandeliers