Shop All Post Lighting
Progress Lighting
Janssen Collection Oil Rubbed Bronze One-Light Post Lantern
Mfr # P540017-108
Zoro # G4466299
product price: $190.00
/ea
Free Shipping & Returns
$190.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size Medium
- Glass Color Etched
- Voltage 120 V
- Standards cCSAus
- Mounting post
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Progress Lighting
- MFR # P540017-108
- Zoro # G4466299
- UPC # 785247235032
- Country of Origin China
- Category Post Lighting
Dimensions
Size | Medium |
Details
Glass Color | Etched |
Voltage | 120 V |
Standards | cCSAus |
Mounting | post |
Color | Bronze |
Light Distribution | Ambient |
Bulb Power Source | Hardwired |
Housing Material | Aluminum |
Energy Star Compliant | No |
Bulb Type | incandescent; Incandescent - Medium Base |
Features | Prewired |
Lamp Type | Medium Base |
Housing Finish | Painted |
Wire Gauge (AWG) | 6 in |
Socket Type | socket |
Bulb Primary Application | Outdoor |
Lamp Included | No |
Number Of Lamps | 1 |
Socket Material | Porcelain |
Power Source Required | Yes |
Frequency | 60 Hz |
Base Type | E26 |
Environment | Wet |
Description
Create a home full of modern elegance with this contemporary post lantern. A sleek elongated frame with a rectangular form manifests an architectural design intended to add a modern glow while commanding visual interest. The light fixture features a gorgeous etched glass diffuser ready to emit a beautiful glow.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SATCO 8W LED MR16 2700K 40' beam GU5.3 12V (S8640)
- ILC Replacement For Satco, Fc16T9Cw Led (FC16T9/CW LED)
- KEYSTONE 5000K 180' Xpander LED HID Replacement, KT-LED80HID-H-EX39-850-D (KT-LED80HID-H-EX39-850-D /G3)
- LUMAPRO LUMAPRO 8W, S8 Miniature Incandescent Bulb (2357-2PK)
- PROGRESS LIGHTING Roman Coach 1-Light Post Lantern, 100 W, Black (P6417-31)
- PROGRESS LIGHTING Non-Metallic Incandescent 1-Light Post Lantern, 100 W, Black (P5456-31)
- PROGRESS LIGHTING Outdoor 7 Foot Aluminum Post, Black (P5390-31)
- PROGRESS LIGHTING Mansard 1-Light Post Lantern, 60 W, Textured Black (P5414-31)
- PROGRESS LIGHTING Outdoor 12 Foot Commercial Grade Aluminum Post, Black (P5394-31)
- PROGRESS LIGHTING Westport LED 1-Light Post Lantern, 9 W, Black (P5445-3130K9)
- Z-LITE Luttrel 1 Light Outdoor Post Mounted Fixture, Black & Frosted (566PHBS-536P-BK-LED)
- Progress Lighting Post Lighting