Shop All Flushmount Lights
Progress Lighting
Jack One-Light Outdoor Wall Sconce, Sm
Mfr # P5948-31
Zoro # G9577675
product price: $234.00
/ea
Free Shipping & Returns
$234.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Wall
- Housing Finish Black
- Width 6 in
- Lamp Type E26
- Voltage 120 V
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Progress Lighting
- MFR # P5948-31
- Zoro # G9577675
- UPC # 785247207237
- Country of Origin China
- Category Flushmount Lights
Dimensions
Width | 6 in |
Height | 13.625 in |
Depth | 6.25 in |
Wire Length | 6 in |
Height to Center | 5.125 in |
Description
Jack One-Light Outdoor Wall Sconce,Sm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SATCO 6.5W LED MR16 LED 5000K 40' beam GU10 120V (S9385)
- ILC Replacement for Osram Sylvania 3650t3/cl-480v replacement light bulb lamp (3650T3/CL-480V OSRAM SYLVANIA)
- ACCESS LIGHTING Cobalt, Flush Mount, Brushed Steel Finish, Opal Glass (20624GU-BS/OPL)
- HHIP 1.1 Watt 23" LED Waterproof Bolt On Work Light (8401-0458)
- PROGRESS LIGHTING Everlume Collection 7" Edgelit LED Surface Mount (P810015-030-30)
- PROGRESS LIGHTING Round LED Surface Flush Mount, White (P8222-28-30K)
- PROGRESS LIGHTING LED Flush Mount (P350100-015-30)
- PROGRESS LIGHTING Maier LED Flush Mount (P350076-009-30)
- PROGRESS LIGHTING One-Light Dome Glass 11-3/8" Close-to-Ceiling (P3924-20)
- PROGRESS LIGHTING One-Light 11-1/2" Etched Glass Flush Mount (P350146-012)
- WESTINGHOUSE Fixture Ceiling Track 50W 4-Light Boswell GU10 Base Bulb ORB High-Light (6116800)
- Progress Lighting Flushmount Lights