Shop All Pendants
Progress Lighting
Inspire Mini-Pendant, 100 W, Antique Bronze
Mfr # P5065-20
Zoro # G4814157
product price: $59.00
/ea
$59.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Brown
- Height 6-1/4"
- Width 6-1/2" Dia.
- Lamp Type Incandescent Medium Base
- Mounting Ceiling Chain or Stem
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Progress Lighting
- MFR # P5065-20
- Zoro # G4814157
- UPC # 785247167388
- Country of Origin China
- Category Pendants
Dimensions
Height | 6-1/4" |
Width | 6-1/2" Dia. |
Details
Color | Brown |
Housing Finish | Antique Bronze |
Lamp Type | Incandescent Medium Base |
Mounting | Ceiling Chain or Stem |
Voltage | 120v |
Number of Lights | 1 |
Light Type | E26, 100W Max. |
Style | Transitional |
Item | Med Mini Pendant,1-100W |
Collection | Inspire |
Description
Med Mini Pendant,1-100W
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BODINE Emerg. Lighting Inverter, 250W, 120/277VAC (ELIS250I2UO30ADI2)
- ILB GOLD Double Twin-4 Pin Base Fluorescent Bulb, Replacement For Osram Sylvania 816982 (816982)
- JESCO LED Recessed Down Light, 620 lm, 120VAC (CM405R-S-3090-WH)
- CHEMLIGHT BY CYALUME TECHNOLOGIES Lightstick, Green, Include Lanyard, PK50 (9-42740PF)
- PROGRESS LIGHTING Calhoun Collection One-Light. Pendant (P500152-020)
- PROGRESS LIGHTING Markor 22" Drum Shade, Summer Linen (P8830-30)
- PROGRESS LIGHTING Gulliver One-Light Mini-Pendant (P500022-143)
- PROGRESS LIGHTING Penn Collection One-Light Large Pendant (P5328-137)
- PROGRESS LIGHTING Westfall Four-Light Foyer Pendant, Color: Brown (P500038-020)
- PROGRESS LIGHTING Pendant Accessory, Height: 0-3/4" (P8404-143)
- DWELED Echo 10in LED Mini Pendant 3000K in Brushed Nickel (PD-412)
- Progress Lighting Pendants