Shop All Landscape Lighting
Progress Lighting
Indoor Step Light
Mfr # P660003-020-30K
Zoro # G5444070
product price: $23.00
/ea
$23.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Light Technology solid state
- Finish Antique Bronze
- Housing Finish painted
- Lamp Type LED
- Lamp Included Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Progress Lighting
- MFR # P660003-020-30K
- Zoro # G5444070
- UPC # 785247215539
- Country of Origin China
- Category Landscape Lighting
Dimensions
Wire Length | 6 in |
Details
Item | Indoor Step Light |
Light Technology | solid state |
Finish | Antique Bronze |
Housing Finish | painted |
Lamp Type | LED |
Lamp Included | Yes |
Voltage | 120 V |
Light Color | Bronze |
Includes | Convertible fixture includes both mounts |
Lumens per watt | 2.7 Lum/Watt |
Minimum Starting Temperature | -30°C |
Amperage Rating | 0.026 A |
Power Source | Hardwired |
Frequency | 60 Hz |
Environment | Damp |
Mounting Accessory Included | Strap |
Power Source Required | Yes |
Description
Indoor Step Light
Documents & Resources
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Fostoria Pul-500q-hc replacement light bulb lamp, 2PK (PUL-500Q-HC FOSTORIA)
- KODIAK KIP Rechargeable Micro Headlamp (K-MICROHL-6)
- SUREFIRE SUREFIRE LED 320 Lumens Tactical Black Mini Flashlight (G2X-D-BK)
- COMMERCIAL LED 2X4 Backlit Light 4PK (CLP7-2X4-BLS-50WD-50KBN)
- PROGRESS LIGHTING Burlington Three-Light Lg Wall Lt, Bronze (P6617-20)
- PROGRESS LIGHTING Cylinder 1-Light Wall Lantern, 17 W, Black (P5674-31/30K)
- PROGRESS LIGHTING Par Lampholder 2-Light Floodlight, 150 W, White (P5203-30)
- PROGRESS LIGHTING Polycarbonate Outdoor 1-Light Wall Bracket, 60 W, White (P5813-30)
- PROGRESS LIGHTING Gibbes Street One-Light Wall Lantern (P560021-020)
- PROGRESS LIGHTING Bell Small LED Wall Lantern, 9 W, Textured Graphite (P5676-13630K9)
- PROGRESS LIGHTING Utility Lantern 1-Light Globe, 100 W, White (P5604-30)
- Progress Lighting Landscape Lighting