Shop All Vanity Lights
Progress Lighting
Holcombe Wall Lantern, Height: 16"
Mfr # P560067-031
Zoro # G4519370
product price: $229.00
/ea
Free Shipping & Returns
$229.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Black
- Height 16"
- Width 10-1/2"
- Housing Finish Black
- Lamp Type incandescent
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Progress Lighting
- MFR # P560067-031
- Zoro # G4519370
- UPC # 785247217182
- Country of Origin China
- Category Vanity Lights
Dimensions
Height | 16" |
Width | 10-1/2" |
Details
Item | Holcombe Wall Lantern |
Color | Black |
Housing Finish | Black |
Lamp Type | incandescent |
Mounting | Wall |
Voltage | 120v |
Number of Lights | 1 |
Light Type | A19 Medium Base 100W |
Collection | Holcombe |
Description
A nautical-inspired collection ideal for a variety of exteriors, including Coastal, Transitional and Urban Industrial settings. Black lanterns with clear seeded glass feature a hint of brushed nickel on the interior. Geometric details offer a finishing touch for wall, hanging and post lantern options.
Restrictions
- WARNING: This product can expose you to chemicals including Lead (inactive), which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SONA ENTERPRISES 3Pc Camping Light Set, Collapsable Lantern, Head Lamp Flashlight In Titanium (FL806-3TT)
- ADVANCE Cfl Ballast 12PK (ICF-2S26-H1-LDK)
- SOUTHWIRE Wire Guard, Plastic, Use w/String Lights (111413)
- ILC Replacement for Satco S2231 replacement light bulb lamp (S2231 SATCO)
- PROGRESS LIGHTING Channel Glass 4-Light Bath & Vanity, 75 W, White (P3110-30)
- PROGRESS LIGHTING Conover Wall Lantern, Height: 14-1/4" (P560083-020)
- PROGRESS LIGHTING Alexa Two-Light Flush Mount, Nickel (P3620-09)
- PROGRESS LIGHTING New Haven One-Light Med Wall Lt, Black (P6611-31)
- PROGRESS LIGHTING Arch LED Collection Brushed Nickel Three-Light LED Bath (P300291-009-30)
- PROGRESS LIGHTING One-Light LED CCT Selectable 38" Linear Cloud (P300240-060-CS)
- FGI Foremost WW-2231 Vanity Top, 31 in OAL, 22 in OAW, Marble, White (WW-2231)
- Progress Lighting Vanity Lights