Shop All Vanity Lights
Progress Lighting
Holcombe Hanging Lantern
Mfr # P550025-031
Zoro # G4519398
product price: $229.00
/ea
Free Shipping & Returns
$229.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Height 16-3/4"
- Width 10-1/2"
- Housing Finish Black
- Lamp Type incandescent
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Progress Lighting
- MFR # P550025-031
- Zoro # G4519398
- UPC # 785247217212
- Country of Origin China
- Category Vanity Lights
Dimensions
Height | 16-3/4" |
Width | 10-1/2" |
Details
Color | Black |
Item | Holcombe Hanging Lantern |
Housing Finish | Black |
Lamp Type | incandescent |
Mounting | Hanging |
Voltage | 120v |
Number of Lights | 1 |
Light Type | A19 Medium Base 100W |
Collection | Holcombe |
Description
A nautical-inspired collection ideal for a variety of exteriors, including Coastal, Transitional and Urban Industrial settings. Black lanterns with clear seeded glass feature a hint of brushed nickel on the interior. Geometric details offer a finishing touch for wall, hanging and post lantern options.
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RECYCLEPAK Ballast Recycling Kit, 27"x18"x18" (SUPPLY-263)
- ILC Replacement for Batteries AND Light Bulbs MP 400w/h75/uvs/ps/740 replacement light bulb lamp (MP 400W/H75/UVS/PS/740 BATTERIES AND LIGHT BULBS)
- 1STSOURCE PRODUCTS 4.5" Round Pole Cap (86-00020)
- ILC Replacement for Lumen Dynamics 012-64000 replacement light bulb lamp (012-64000 LUMEN DYNAMICS)
- PROGRESS LIGHTING Squire Three-Light Large Wall Lantern, Color: Brown (P560038-020)
- PROGRESS LIGHTING Conover Wall Lantern, Height: 14-1/4" (P560083-020)
- PROGRESS LIGHTING Beam Collection 22" Linear LED Bath & Vanity (P300182-015-30)
- PROGRESS LIGHTING Beam Collection 22" Linear LED Bath & Vanity (P300182-009-30)
- PROGRESS LIGHTING Frame LED Collection 12" Linear Vanity Light (P2781-0930K9)
- PROGRESS LIGHTING Riley Collection Brushed Nickel Three-Light Bath (P300278-009)
- ACCESS LIGHTING Galaxy, 3 Light Vanity, Mirrored Stainless Steel Finish, Starry Night Glass (62559-MSS/STARRY)
- Progress Lighting Vanity Lights