Shop All LED Under Cabinet Lighting
Progress Lighting
Hide-a-Lite LED Tape mounting clips/screws for straight run support
Mfr # P700018-000
Zoro # G4468870
product price: $3.19
/ea
Sold in multiples of 3 for $9.57
$9.57
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 24 V
- Color White
- Features Prewired
- Height 0.125 in
- Finish Unfinished
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Progress Lighting
- MFR # P700018-000
- Zoro # G4468870
- UPC # 785247222933
- Country of Origin China
- Category LED Under Cabinet Lighting
Dimensions
Height | 0.125 in |
Length | 1.125 in |
Dimensions | 1.125 in x 0.25 in x 0.125 in |
Details
Voltage | 24 V |
Color | White |
Features | Prewired |
Finish | Unfinished |
Material | Plastic |
Standards | ETL |
Energy Star Compliant | No |
Frequency | 60 Hz |
Power Source | Hardwired |
Power Source Required | Yes |
Description
Progress Lighting offers a variety of mounting and end clips to help make finishing an installation a smooth experience and to provide options for flexibility in design. The LED Tape Light Undercabinet System offers a pack of 10 clips and screws ideal for mechanical fastening for straight runs in need of some added support.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WALDMANN Inspection LED Magnifier, Glass, 12 W (113460005)
- MAGLITE MAG-Lite 459-AM2A026 Leather Aa Flashlight Black Holster (459-AM2A026)
- ADVANCE LED Driver, 60-210 V, 40-150 W (LEDINTA0700C210FO)
- MIDWEST FASTENER Ball Nickel Chain Bell Ends 30PK (64624)
- PROGRESS LIGHTING LED Undercabinet (P700004-020-30)
- PROGRESS LIGHTING Hide-a-Lite LED Tape Light 12" Silicone 3000K, field cuttable every 4" (P700008-000-30)
- PROGRESS LIGHTING Hide-a-Lite LED Tape 24V Power Supply 40W dimmable driver for LED Tape (P700021-031)
- PROGRESS LIGHTING Hide-a-Lite LED Tape 18" Tape Linkable Connector to connect tape sect (P700013-000)
- PROGRESS LIGHTING Hide-a-Lite LED Tape 5FT Silicone Reel 3000K, field cuttable every 4" (P700009-000-30)
- PROGRESS LIGHTING LED Undercabinet (P700003-020-30)
- TRESCO Tresco 12VDC 3W Power Pockit LED Puck Light, 3000K, White (L-POC-3LEDSFR-WWH-1)
- Progress Lighting LED Under Cabinet Lighting