Shop All LED Under Cabinet Lighting
Progress Lighting
Hide-a-Lite LED Tape 5FT Silicone Reel 3000K, field cuttable every 4"
Mfr # P700009-000-30
Zoro # G4466405
product price: $110.99
/ea
Free Shipping & Returns
$110.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards ETL Listed
- Width 6.37 in
- Material Silicone
- Color White
- Voltage 24 V
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Progress Lighting
- MFR # P700009-000-30
- Zoro # G4466405
- UPC # 785247222841
- Country of Origin China
- Category LED Under Cabinet Lighting
Dimensions
Width | 6.37 in |
Length | 60 in |
Height | 1/8 in |
Dimensions | 60 in x 0.375 in x 0.125 in |
Description
LED Tape provides lighting to enhance aesthetics while also aiding in tasks around the home. Common applications for LED tape include undercabinet lighting in kitchens to add illumination to work surfaces, highlighting back splashes in kitchens and bathrooms, and adding toe kick lighting at the bases of cabinets. LED Tape light offers dramatic and functional light. The spool has 60" of 3000K tape light that is field cutable every 4" to end of run.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STONCO Wall Pack Dual Select Wattage 80-100W (WP100-SCT-G2-10-BZ)
- GE LAMPS GE LIGHTING 300W, PS35 Incandescent Light Bulb (300/IF)
- COAST PRODUCTS G20 LED Flashlight, Orange (21508)
- 3M 9X11 W/D TRIMITE 240A 50/SLV (3M2006)
- PROGRESS LIGHTING Hide-a-Lite LED Tape Light 12" Silicone 3000K, field cuttable every 4" (P700008-000-30)
- PROGRESS LIGHTING LED Undercabinet (P700000-028-30)
- PROGRESS LIGHTING Hide-a-Lite LED Tape 18" Tape Linkable Connector to connect tape sect (P700013-000)
- PROGRESS LIGHTING LED Undercabinet (P700004-020-30)
- PROGRESS LIGHTING Hide-a-Lite LED Tape 24V Power Supply 40W dimmable driver for LED Tape (P700021-031)
- PROGRESS LIGHTING Hide-a-Lite LED Tape Light 12" Silicone 2700K, field cuttable every 4" (P700008-000-27)
- WESTGATE UC32WU/C LED 20", 5W 24V, 350 LUMENS, COOL WHITE 6000K (UC32W)
- Progress Lighting LED Under Cabinet Lighting