Shop All LED Under Cabinet Lighting
Progress Lighting
Hide-a-Lite LED Tape 24V Power Supply 40W dimmable driver for LED Tape
Mfr # P700021-031
Zoro # G4467148
product price: $114.99
/ea
Free Shipping & Returns
$114.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Plastic
- Standards cULus
- Features Prewired
- Color Black
- Finish Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Progress Lighting
- MFR # P700021-031
- Zoro # G4467148
- UPC # 785247222971
- Country of Origin China
- Category LED Under Cabinet Lighting
Dimensions
Length | 8.1875 in |
Dimensions | 8.1875 in x 2 in x 1.75 in |
Details
Material | Plastic |
Standards | cULus |
Features | Prewired |
Color | Black |
Finish | Black |
Voltage | 24 V |
Energy Star Compliant | No |
Power Source Required | Yes |
Frequency | 60 Hz |
Pryouts | 1/2 in |
Dimming Type | Triac/Forward Phase or ELV/Reverse Phase |
Power Source | Hardwired |
Description
Progress Lighting offers multiple electronic, low voltage power supplies to meet various project sizes. This rectangular, Black-finished transformer is ideal for LED tap that runs 120” or less.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Hikari S-05808 replacement light bulb lamp (S-05808 HIKARI)
- ELCO LIGHTING Accessories for Recessed Fixtures SPRING (SPRING)
- SATCO 40 W T6 1/2 Incandescent - Clear - 1500 Hours - 350L - Intermediate Base - 130V - Carded (S3710)
- SUNBLASTER CFL 6400K Full Spectrum, 125W (SL0900163)
- PROGRESS LIGHTING LED Undercabinet (P700001-028-30)
- PROGRESS LIGHTING LED Undercabinet (P700000-028-30)
- PROGRESS LIGHTING Hide-a-Lite LED Tape 5FT Silicone Reel 3000K, field cuttable every 4" (P700009-000-30)
- PROGRESS LIGHTING LED Undercabinet (P700004-020-30)
- PROGRESS LIGHTING Hide-a-Lite LED Tape Light 12" Silicone 2700K, field cuttable every 4" (P700008-000-27)
- PROGRESS LIGHTING Hide-a-Lite LED Tape 20FT Silicone Reel 2700K, field cuttable every 4" (P700010-000-27)
- ELCO LIGHTING Ixia™ LED Low Voltage Undercabinet Lightbar (EUN52W)
- Progress Lighting LED Under Cabinet Lighting