Shop All LED Under Cabinet Lighting
Progress Lighting
Hide-a-Lite LED Tape 20FT Silicone Reel 2700K, field cuttable every 4"
Mfr # P700010-000-27
Zoro # G4467139
product price: $382.99
/ea
Free Shipping & Returns
$382.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Features Prewired
- Includes Lamp
- Voltage 24 V
- Standards ETL
- Finish Unfinished
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Progress Lighting
- MFR # P700010-000-27
- Zoro # G4467139
- UPC # 785247230891
- Country of Origin China
- Category LED Under Cabinet Lighting
Dimensions
Length | 240 in |
Dimensions | 240 in x 0.375 in x 0.125 in |
Details
Features | Prewired |
Includes | Lamp |
Voltage | 24 V |
Standards | ETL |
Finish | Unfinished |
Color | White |
Material | silicone |
Energy Star Compliant | No |
Lamp Type | LED |
Lumens per watt | 78.77990431 |
Frequency | 60 Hz |
Number of Lamps | 1 |
Dimming Type | Triac/Forward Phase or ELV/Reverse Phase |
Power Source Required | Yes |
Power Source | Hardwired |
Description
LED Tape provides lighting to enhance aesthetics while also aiding in tasks around the home. Common applications for LED tape include undercabinet lighting in kitchens to add illumination to work surfaces, highlighting back splashes in kitchens and bathrooms, and adding toe kick lighting at the bases of cabinets. LED Tape light offers dramatic and functional light. The spool has 240" of 2700K tape light that is field cutable every 4" to end of run.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEVITON Lampholder, 75 W, White, 2-Pin (GX23) (26720-200)
- SATCO Bulb, HID, 100, ED17, Medium Base, High Pressure Sodium (S3128)
- ENERGIZER Smart Wi-Fi Dimmable Bright White and Multicolor LED Light Strip, 6.56 Feet (EIS2-1000-RGB)
- ILC Replacement for Duralamp F6t5blb replacement light bulb lamp, 2PK (F6T5BLB DURALAMP)
- PROGRESS LIGHTING LED Undercabinet (P700000-028-30)
- PROGRESS LIGHTING Hide-a-Lite LED Tape Light 12" Silicone 3000K, field cuttable every 4" (P700008-000-30)
- PROGRESS LIGHTING Hide-a-Lite LED Tape 24V Power Supply 40W dimmable driver for LED Tape (P700021-031)
- PROGRESS LIGHTING Hide-a-Lite LED Tape Light 12" Silicone 2700K, field cuttable every 4" (P700008-000-27)
- PROGRESS LIGHTING LED Undercabinet (P700003-028-30)
- PROGRESS LIGHTING LED Undercabinet (P700001-028-30)
- ELCO LIGHTING Azalea™ LED Undercabinet Lights (EUS43W)
- Progress Lighting LED Under Cabinet Lighting