Shop All LED Under Cabinet Lighting
Progress Lighting
Hide-a-Lite LED Tape 18" Tape Linkable Connector to connect tape sect
Mfr # P700013-000
Zoro # G4468539
$9.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Features Damp Location Listed; Prewired
- Length 18 in
- Material Plastic
- Voltage 24 V
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Progress Lighting
- MFR # P700013-000
- Zoro # G4468539
- UPC # 785247222889
- Country of Origin China
- Category LED Under Cabinet Lighting
Dimensions
Length | 18 in |
Width | 6 in |
Height | 1/4 in |
Cord Length | 18 in |
Dimensions | 18 in x 0.625 in x 0.25 in |
Wire Length | 18 in |
Details
Features | Damp Location Listed; Prewired |
Material | Plastic |
Voltage | 24 V |
Color | Black |
Standards | ETL Listed |
Finish | Unfinished |
Energy Star Compliant | No |
Type | Undercabinet |
Room Type | Bar; Kitchen |
Series | Hide-a-Lite LED Tape |
Mounting Location | Surface |
Power Source | Hardwired |
Indoor/Outdoor | Indoor |
Frequency Rating | 60 Hz |
Power Source Required | Yes |
Frequency | 60 Hz |
Description
Progress Lighting offers a wide variety of accessories from the LED Tape Light Undercabinet System for customized layouts. The 18” connector cords join multiple sections of LED tape to allow for flexibility in design for undercabinet systems. The connector cord features piercing conductors for secure connection. It provides a snap-fit cover for intuitive installation. These work with the P700008/P700009/P700010 tape light.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLORE AUTOMOTIVE $MANTIS LED COB WORK LIGHT (JSLNCMINI)
- DORCY Pro Series Headlight with CRI & UV (41-4320)
- ZORO SELECT General Purpose Lantern, LED, Yellow (4FZK4)
- E E SYSTEMS GROUP Pure Digital Solar Powered Smart Light Daylight White Light (EE814WDC)
- PROGRESS LIGHTING LED Undercabinet (P700002-028-30)
- PROGRESS LIGHTING LED Undercabinet (P700003-028-30)
- PROGRESS LIGHTING Hide-a-Lite LED Tape 20FT Silicone Reel 2700K, field cuttable every 4" (P700010-000-27)
- PROGRESS LIGHTING Hide-a-Lite LED Tape 5FT Silicone Reel 3000K, field cuttable every 4" (P700009-000-30)
- PROGRESS LIGHTING Hide-a-Lite LED Tape Light 12" Silicone 3000K, field cuttable every 4" (P700008-000-30)
- PROGRESS LIGHTING Hide-a-Lite LED Tape Light 12" Silicone 2700K, field cuttable every 4" (P700008-000-27)
- ELCO LIGHTING LED Undercabinet Lightbar Accessories (EUDC22)
- Progress Lighting LED Under Cabinet Lighting