Shop All Vanity Lights
Progress Lighting
Heart 2-Light Bath & Vanity, 100 W, Polished Chrome
Mfr # P2915-15
Zoro # G4626155
product price: $82.00
/ea
Free Shipping & Returns
$82.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Gray
- Height 8-1/4"
- Width 13-11/16"
- Lamp Type incandescent
- Mounting Wall
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Progress Lighting
- MFR # P2915-15
- Zoro # G4626155
- UPC # 785247170814
- Country of Origin China
- Category Vanity Lights
Dimensions
Height | 8-1/4" |
Width | 13-11/16" |
Details
Item | Med Bath Bracket,2-100W |
Color | Gray |
Housing Finish | Polished Chrome |
Lamp Type | incandescent |
Mounting | Wall |
Voltage | 120v |
Number of Lights | 2 |
Light Type | A19 Medium Base 100W |
Style | Traditional/Casual |
Collection | Heart |
Description
Med Bath Bracket,2-100W
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORWELL Legacy Indoor Wall Sconce - Pewter (3306-PW)
- BLODGETT Reducer, SS, 3/4-1/2 NPT (55107)
- KEYSTONE 100 Watt Metal Halide Ballast Kit, MH-100X-Q-KIT (MH-100X-Q-KIT)
- FEIT ELECTRIC T12 Daylight Deluxe 48 in G13 Linear Led Linear Lamp 40 Watt Equivalence, 2PK (T1248HO865LED2R)
- PROGRESS LIGHTING Channel Glass 4-Light Bath & Vanity, 75 W, White (P3110-30)
- PROGRESS LIGHTING Classic Collection Three-Light Bath & Vanity (P300235-031)
- PROGRESS LIGHTING Fluted Glass Collection One-Light Bath & Vanity (P3287-09ET)
- PROGRESS LIGHTING Conover Wall Lantern, Height: 14-1/4" (P560083-020)
- PROGRESS LIGHTING Equinox Four-Light Sphere Pendant (P3827-104)
- PROGRESS LIGHTING Adorn 3-Light Bath & Vanity, 100 W, Brushed Nickel (P2010-09)
- Z-LITE Bleeker Street 3 Light Vanity, Matte Black & Olde Brass & Clear (475-3V-MB-OBR)
- Progress Lighting Vanity Lights