Shop All Outdoor Wall Lights
Progress Lighting
Haslett Collection One-Light Large Wall Lantern
Mfr # P560096-103
Zoro # G4468426
product price: $234.00
/ea
Free Shipping & Returns
$234.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Prewired
- Voltage 120 V
- Glass Color Gray; Clear Seeded
- Lamp Included No
- Socket Type socket
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Progress Lighting
- MFR # P560096-103
- Zoro # G4468426
- UPC # 785247223268
- Country of Origin China
- Category Outdoor Wall Lights
Dimensions
Height | 22.125 in |
Depth | 12 in |
Wire Length | 6 in |
Details
Features | Prewired |
Voltage | 120 V |
Finish | Antique Pewter |
Glass Color | Gray; Clear Seeded |
Lamp Included | No |
Socket Type | socket |
Lamp Type | Medium Base |
Color | Gray |
Material | Steel |
Product Design | Farmhouse |
Indoor/Outdoor | Outdoor |
Socket Material | Porcelain |
Power Source | Hardwired |
Frequency | 60 Hz |
Power Source Required | Yes |
Environment | Wet |
Description
The one-light large wall lantern in the Haslett Collection features a design with intersecting linear details that surrounds clear seeded glass and finished in Antique Pewter. Coastal-inspired frame is suitable to complement architecture with Farmhouse flair.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Lumenyte Ph1000 Long Life replacement light bulb lamp (PH1000 LONG LIFE LUMENYTE)
- NICOR LIGHTING Nicor Lighting EMB80-10-UNV LED Power Supplies & Driver (EMB80-10-UNV)
- HALO Silver 6 in. W Steel Incandescent Recessed Lighting Housing 50 W (H7ICAT)
- FEIT ELECTRIC OneSync Bronze Dusk to Dawn LED Wall Lantern (LAN11SQ/SYNC/BZ)
- PROGRESS LIGHTING 6" Square Two-Light Up/Down Wall Lantern (P5644-20)
- PROGRESS LIGHTING 5" Outdoor Up/Down Wall Cylinder (P5675-30)
- PROGRESS LIGHTING 5" Non-Metallic Downlight Wall Cylinder. (P5712-31)
- PROGRESS LIGHTING Barlowe Collection Antique Bronze One-Light Large Wall Lantern (P560158-020)
- PROGRESS LIGHTING Cylinder 2-Light Wall Lantern, 75 W, Antique Bronze (P5675-20)
- PROGRESS LIGHTING 6" Outdoor Up/Down Wall Cylinder (P5642-20)
- EXO LED Wall Pack, 17W, 1600 lm, 5-1/4" H (LNC-7LU-5K-3-1-PCU)
- Progress Lighting Outdoor Wall Lights