Shop All Sconces
Progress Lighting
Hartwick Collection Brushed Nickel One-Light Wall Sconce
Mfr # P710087-009
Zoro # G4530306
product price: $79.00
/ea
Free Shipping & Returns
$79.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 13.5 in
- Mounting wall; No
- Finish Brushed Nickel
- Housing Material Steel
- Lighting Technology Incandescent - Medium Base
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Progress Lighting
- MFR # P710087-009
- Zoro # G4530306
- UPC # 785247238705
- Country of Origin China
- Category Sconces
Dimensions
Height | 13.5 in |
Depth | 4 in |
Height to Center | 9.125 in |
Wire Length | 6 in |
Details
Mounting | wall; No |
Finish | Brushed Nickel |
Glass Color | Nickel; Etched Opal |
Housing Material | Steel |
Lighting Technology | Incandescent - Medium Base |
Lamp Type | A19 |
Energy Star Compliant | No |
Lamp Included | No |
Housing Finish | Plated |
Color | Gray |
Features | Prewired |
Power Source | Hardwired |
Power Source Required | Yes |
Environment | Damp |
Socket Material | Porcelain |
Installation Direction | Ambient |
Mounting Accessory Included | Round Mounting Plate |
Frequency | 60 Hz |
Base Type | E26 |
Description
Ease yourself into a state of complete bliss and relaxation under the luxurious glow of this wall sconce. A stunning, cylinder-shaped etched opal glass diffuser held in place by a thin metal bar recalls visions of elegant candlesticks. The diffuser sits on top of a pedestal-like light base attached to a beautiful brushed nickel backplate.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROMIER PRODUCTS Kodiak Kommuter Plasma Torch and Utility Light (K-PLASMATSK-6/12)
- SATCO 10 W G12 1/2 Pear Incandescent - Clear - 1500 Hours - 60L - Candelabra Base - 120V (S3844)
- FEIT ELECTRIC LED, 2 W, T4, 2-Pin (G8) (BP20G8/830/LED)
- STREAMLIGHT Protac 2L-X Flashlight (88062)
- PROGRESS LIGHTING Metro One-Light Wall Sconce (P710016-009)
- PROGRESS LIGHTING 1-Light Sconce, 100 W, Black (P7103-31)
- PROGRESS LIGHTING Parallel LED Collection One-Light 11" LED Wall Bracket (P710050-009-30)
- PROGRESS LIGHTING Hartwick Collection Black One-Light Wall Sconce (P710087-031)
- PROGRESS LIGHTING One-Light Linen Glass Wall Sconce (P710072-009)
- PROGRESS LIGHTING Hartwick Collection Black One-Light Wall Sconce (P710088-031)
- ACCESS LIGHTING West End, LED Wall Sconce Vanity, Brushed Steel Finish, Opal Glass (62487LEDD-BS/OPL)
- Progress Lighting Sconces