Shop All Ceiling Fans
Progress Lighting
Harranvale, 54", 5 Blade Fan, LED Light
Mfr # P2540-14330K
Zoro # G4514163
product price: $349.00
/ea
Free Shipping & Returns
$349.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Type (Ceiling Fan, Ceiling Fan with Lights, Vertical Recirculation Fan ONLY) Fans
- Number of Blades 5
- Blade Pitch 12°
- Reversible Reversible
- Number of Speeds Triple capacitor speed control, manual reverse control
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Progress Lighting
- MFR # P2540-14330K
- Zoro # G4514163
- UPC # 785247211814
- Country of Origin China
- Category Ceiling Fans
Dimensions
Width | 54 in |
Height | 15.5 in |
Details
Type (Ceiling Fan, Ceiling Fan with Lights, Vertical Recirculation Fan ONLY) | Fans |
Number of Blades | 5 |
Blade Pitch | 12° |
Reversible | Reversible |
Number of Speeds | Triple capacitor speed control, manual reverse control |
Voltage | 120V |
Standards | UL Listed |
Item | Ceiling Fan |
Finish | Graphite |
Includes | Bulb, Remote Control With Hand Held Transmitter |
Material | Steel |
Color | Black |
Mount Type | Standard |
Description
This five-blade 54” Harranvale ceiling fan features an LED light, offering both form and function with energy- and cost-savings benefits. A white opal glass shade features a 17W, dimmable 3000K LED module. A remote with batteries is included – and controls full range dimming and fan speed capabilities. The Harranvale features a design that incorporates mixed metal design details that is very popular in today’s home decor. Featuring reversible blades in a Graphite finish with Brushed Nickel accents.
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Louver, Intake, 36-48 In, Aluminum (4F959)
- HIGHSIDE CHEMICALS Thawzone Liquid Deydrant Quick Rfl, 2 oz. (HS17022)
- NAVAC Recovery Unit, Dual-Cylinder, DC, Digital Display (NRDD)
- PANASONIC Ceiling Bathroom Fan, 290 cfm cfm, 6 in Duct Dia., 120V AC, No (FV-30VQ3)
- PROGRESS LIGHTING AirPro Collection 48 In. Ceiling Fan Downrod in Vintage Brass (P2607-163)
- PROGRESS LIGHTING Montague, 60" Blade Dia., Outdoor Ceiling Fan, 5 Blades (P2564-3030K)
- PROGRESS LIGHTING Vast, 72", 16W LED, 8 Blade Fan (P2550-0930K)
- PROGRESS LIGHTING Ceiling Fan Blank Plate for Trevina II P2555 (P2668-28)
- PROGRESS LIGHTING Farris Collection Three-Blade Carved Wood 60" Ceiling Fan (P250002-009-30)
- PROGRESS LIGHTING Huff Collection Indoor/Outdoor 96" Six-Blade Black Ceiling Fan (P250030-031)
- HONEYWELL CEILING FANS Ocean Breeze, 30 in. Ceiling Fan with Light, Bronze (50602-40)
- Progress Lighting Ceiling Fans & Accessories