Shop All Ceiling Fans
Progress Lighting
Gust, 54", Ceiling Fan
Mfr # P2582-2030K
Zoro # G5443888
Free Shipping & Returns
$360.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Type (Ceiling Fan, Ceiling Fan with Lights, Vertical Recirculation Fan ONLY) Fans
- Fan Blade Finish Walnut
- Blade Pitch 13.5°
- Reversible Non reversible
- Number of Speeds 3 Speed, Manual Reverse
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Progress Lighting
- MFR # P2582-2030K
- Zoro # G5443888
- UPC # 785247221547
- Country of Origin China
- Category Ceiling Fans
Dimensions
Width | 54 in |
Height | 16 in |
Details
Type (Ceiling Fan, Ceiling Fan with Lights, Vertical Recirculation Fan ONLY) | Fans |
Fan Blade Finish | Walnut |
Blade Pitch | 13.5° |
Reversible | Non reversible |
Number of Speeds | 3 Speed, Manual Reverse |
Voltage | 120V |
Standards | UL Listed |
Item | Gust,54",Ceiling Fan |
Color | Bronze |
Includes | Bulb, Remote Control With Hand Held Transmitter |
Material | Steel |
Finish | Antique Bronze |
Description
This five-blade 54” Gust ceiling fan features a white opal shade. A remote with batteries is included. Gust has a dual mount system to offer greater flexibility when installing. The 17W dimmable, 3000K LED module provides energy- and cost-savings benefits to the homeowner.
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Filtrete 20 in. W X 25 in. H X 4 in. D Polyester 14 MERV Pleated Allergen Air Filter (NDP03-4IN-4)
- BRISKHEAT Evapoway Anti-Condensate Pan, 13x10x4 (DM15W-1D)
- SCHNEIDER ELECTRIC Valve, 1-1/2", Stem-Up to Close, 28 gpm (VB-7223-0-4-10)
- HEIL QUAKER /ICP 1086485 Condenser Motor 1/230 (1086485)
- PROGRESS LIGHTING Whirl, 60" Blade Dia., Ceiling Fan, 5 Blades (P2574-8130K)
- PROGRESS LIGHTING AirPro Collection 36 In. Ceiling Fan Downrod in Black (P2606-31)
- PROGRESS LIGHTING Air Pro - 52" Ceiling Fan (P2501-30W)
- PROGRESS LIGHTING Huff Collection Indoor/Outdoor 96" Six-Blade Black Ceiling Fan (P250030-031)
- PROGRESS LIGHTING Trevina LED, 52", 3-Blade Fan, 3 Blades (P2556-0930K)
- PROGRESS LIGHTING Vox, 52", Ceiling Fan (P2572-3030K)
- PROMINENCE HOME Statham, 52 in. Ceiling Fan with Light, Brushed Nickel (51019-40)
- Progress Lighting Ceiling Fans