Shop All Ceiling Fans
Progress Lighting
Gust, 54", Ceiling Fan
Mfr # P2582-14330K
Zoro # G5443827
product price: $360.00
/ea
Free Shipping & Returns
$360.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Type (Ceiling Fan, Ceiling Fan with Lights, Vertical Recirculation Fan ONLY) Fans
- Fan Blade Finish Graphite
- Blade Pitch 13.5°
- Reversible Non reversible
- Number of Speeds 3 Speed, Manual Reverse
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Progress Lighting
- MFR # P2582-14330K
- Zoro # G5443827
- UPC # 785247221530
- Country of Origin China
- Category Ceiling Fans
Dimensions
Width | 54 in |
Height | 16 in |
Details
Type (Ceiling Fan, Ceiling Fan with Lights, Vertical Recirculation Fan ONLY) | Fans |
Fan Blade Finish | Graphite |
Blade Pitch | 13.5° |
Reversible | Non reversible |
Number of Speeds | 3 Speed, Manual Reverse |
Voltage | 120V |
Standards | UL Listed |
Item | Gust,54",Ceiling Fan |
Includes | Bulb, Remote Control With Hand Held Transmitter |
Finish | Graphite |
Color | Black |
Material | Steel |
Description
This five-blade 54” Gust ceiling fan features a white opal shade. A remote with batteries is included. Gust has a dual mount system to offer greater flexibility when installing. The 17W dimmable, 3000K LED module provides energy- and cost-savings benefits to the homeowner.
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIR KING 18" Wall Mount Fan, Industrial Grade (9518)
- EVERPURE Replacement Bowl - 10" (153194-06)
- ALL-FILTERS 25X25X2 Merv 11 Pleated AC Furnace Air Filter, 4PK (25252.11 4PK)
- HESSAIRE Shutter, 40", Aluminum (SA40)
- PROGRESS LIGHTING AirPro Collection 24 In. Ceiling Fan Downrod in Black (P2605-31)
- PROGRESS LIGHTING AirPro Collection 48 In. Ceiling Fan Downrod in Vintage Brass (P2607-163)
- PROGRESS LIGHTING AirPro Collection 18 In. Ceiling Fan Downrod in Black (P2604-31)
- PROGRESS LIGHTING Fan Light Kit, Three-Light (P2600-09WB)
- PROGRESS LIGHTING AirPro Collection 48 In. Ceiling Fan Downrod in Painted Nickel (P2607-152)
- PROGRESS LIGHTING Fan 72" Downrod (P2609-77)
- WAREHOUSE OF TIFFANY Warehouse of Tiffany CFL-8423MB 52 in. Tisaphon Indoor Hand Pull Chain Ceiling Fan with Light Kit; Black (CFL-8423MB)
- Progress Lighting Ceiling Fans