Shop All Vanity Lights
Progress Lighting
Gulliver Three-Light Bath, Color: Gray
Mfr # P300125-141
Zoro # G4518871
product price: $199.00
/ea
Free Shipping & Returns
$199.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Gray
- Height 8-1/2"
- Width 24"
- Lamp Type incandescent
- Mounting Wall
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Progress Lighting
- MFR # P300125-141
- Zoro # G4518871
- UPC # 785247219407
- Country of Origin China
- Category Vanity Lights
Dimensions
Height | 8-1/2" |
Width | 24" |
Details
Color | Gray |
Item | Gulliver Three-Light Bath |
Housing Finish | Galvanized |
Lamp Type | incandescent |
Mounting | Wall |
Voltage | 120v |
Number of Lights | 3 |
Light Type | A19 Medium Base 60W |
Collection | Gulliver |
Description
Dual toned frame color combinations of Galvanized with antique white accents. A hand painted wood grained texture complements Rustic and Modern Farmhouse home décor, as well as Urban Industrial and Coastal interior settings.
Restrictions
- WARNING: This product can expose you to chemicals including Lead (inactive), which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACUITY BRANDS LIGHTING LITHONIA Lithonia Lighting, Fluorescent Battery Packs w/ Quick Disconnect Option (PSQ500QD MVOLT M12)
- ILC Replacement for Zoro 4lv43 replacement light bulb lamp (4LV43 ZORO)
- FORTE One Light Black Clear Beveled Panels Glass Wall Lantern (1715-01-04)
- NEBO Rechargeable 8,000 Lumen Flashlight & Power Bank (NEB-FLT-1016)
- PROGRESS LIGHTING Alexa Two-Light Flush Mount, Nickel (P3620-09)
- PROGRESS LIGHTING Squire Three-Light Large Wall Lantern, Color: Black (P560038-031)
- PROGRESS LIGHTING Phase 2.1 LED Collection 24" LED Linear Bath & Vanity (P300208-009-30)
- PROGRESS LIGHTING Fayette Collection Vintage Brass One-Light Bath (P300286-163)
- PROGRESS LIGHTING Z-1030 One-Light LED Medium Wall Lantern, Color: Black (P560056-031-30)
- PROGRESS LIGHTING Strata Wall Lantern, Color: Black (P560090-031-30K)
- WESTINGHOUSE 4 LGT BracketOutlet (66424)
- Progress Lighting Vanity Lights