Shop All Pendants
Progress Lighting
Gulliver One-Light Mini-Pendant
Mfr # P500022-143
Zoro # G9577657
product price: $145.00
/ea
Free Shipping & Returns
$145.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Height 10"
- Width 8-1/2" Dia.
- Housing Finish Graphite
- Lamp Type Incandescent Medium Base
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Progress Lighting
- MFR # P500022-143
- Zoro # G9577657
- UPC # 785247206872
- Country of Origin China
- Category Pendants
Dimensions
Height | 10" |
Width | 8-1/2" Dia. |
Details
Color | Black |
Housing Finish | Graphite |
Lamp Type | Incandescent Medium Base |
Mounting | Ceiling |
Voltage | 120v |
Number of Lights | 1 |
Light Type | E26, 75W Max. |
Style | Coastal, Transitional, Rustic |
Collection | Gulliver |
Description
Gulliver One-Light Mini-Pendant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BULBHEAD Lizard Neck Light 1 pk (15563-8)
- SIGNIFY PHILIPS LED MR16 BW 50W 3PK (567339)
- ELCO LIGHTING Electronic Low Voltage Clasp Accent Light with Stem Extension Track Fixture (ET534-12W)
- SYLVANIA 24 W, T5, Miniature Bi-Pin (G5) (FP24/841/HO/ECO)
- PROGRESS LIGHTING Metal Shade 1-Light Pendant, 150 W, White (P5094-30)
- PROGRESS LIGHTING Trinity 1-Light Mini-Pendant, 100 W, Antique Bronze (P5096-20)
- PROGRESS LIGHTING Latrobe Collection Brushed Nickel One-Light Pendant (P500229-009)
- PROGRESS LIGHTING Parkhurst Collection Black Four-Light Foyer (P500214-031)
- PROGRESS LIGHTING Inspire Mini-Pendant, 100 W, Antique Bronze (P5065-20)
- PROGRESS LIGHTING Penn Collection One-Light Large Pendant (P5328-137)
- VAXCEL Monrovia 9in Mini Pendant Bronze (PD35491RBZ/B)
- Progress Lighting Pendants