Shop All Ceiling Fans
Progress Lighting
Gulliver 23" 3-blade fandelier with LED lights
Mfr # P250012-143-22
Zoro # G4469887
product price: $475.00
/ea
Free Shipping & Returns
$475.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type (Ceiling Fan, Ceiling Fan with Lights, Vertical Recirculation Fan ONLY) Fans
- Fan Blade Finish Graphite
- Reversible Non reversible
- Number of Speeds 3 Speed, Manual Reverse
- Voltage 120V
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Progress Lighting
- MFR # P250012-143-22
- Zoro # G4469887
- UPC # 785247234288
- Country of Origin China
- Category Ceiling Fans
Dimensions
Width | 23.5 in |
Height | 18.125 in |
Length | 23.5 in |
Details
Type (Ceiling Fan, Ceiling Fan with Lights, Vertical Recirculation Fan ONLY) | Fans |
Fan Blade Finish | Graphite |
Reversible | Non reversible |
Number of Speeds | 3 Speed, Manual Reverse |
Voltage | 120V |
Standards | cETLus |
Material | Steel |
Color | Black |
Finish | Graphite |
Includes | Bulb, Remote Control With Hand Held Transmitter |
Mount Type | Caged |
Description
Freshen and revitalize your farmhouse or seaside home with the Gulliver ceiling fan. Three Gray Wood bands wrap together to create a statement-making, open-cage design that encloses the blades responsible for creating a reviving, fresh breeze.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JB INDUSTRIES Swivel FE Flare X Solder Adapter, PK4 (A32702)
- DAYTON Blade, Fan, 30 In (2C374)
- PATTERSON Dock Mounting Bracket, Steel (TC BLUE)
- KOCH FILTER 25x25x2 Standard Capacity Pleated Filter, MERV 11 (102-499-050)
- PROGRESS LIGHTING Edgefield Collection 52" Five-Blade Ceiling Fan (P250016-009)
- PROGRESS LIGHTING Montague, 60" Blade Dia., Outdoor Ceiling Fan, 5 Blades (P2564-3030K)
- PROGRESS LIGHTING Ceiling Fan and Light Universal Remote Control (P2662-01)
- PROGRESS LIGHTING Springer Collection 60" Twelve-Blade 60" Ceiling Fan (P250000-129)
- PROGRESS LIGHTING Fan Light Kit, Two-Light (P2602-20WB)
- PROGRESS LIGHTING AirPro Collection 48 In. Ceiling Fan Downrod in Vintage Brass (P2607-163)
- HUNTER Antero 54 in. LED Indoor Brushed Nickel Ceiling Fan with Light (59183)
- Progress Lighting Ceiling Fans