Shop All Outdoor Wall Lights
Progress Lighting
Greene Ridge Collection One-Light Medium Wall Lantern
Mfr # P560100-031
Zoro # G4469290
product price: $109.00
/ea
Free Shipping & Returns
$109.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 120 V
- Height 14.25 in
- Light Technology Halogen
- Finish Black
- Glass Color Gray Black; Clear
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Progress Lighting
- MFR # P560100-031
- Zoro # G4469290
- UPC # 785247232772
- Country of Origin China
- Category Outdoor Wall Lights
Dimensions
Height | 14.25 in |
Depth | 8.25 in |
Wire Length | 6 in |
Details
Voltage | 120 V |
Light Technology | Halogen |
Finish | Black |
Glass Color | Gray Black; Clear |
Mounting | swivel crossbar |
Socket Type | socket |
Lamp Included | No |
Material | Steel |
Environment | Wet |
Socket Material | Porcelain |
Description
The simple, stylish sensibility of the Greene Ridge one-light medium wall lantern makes it a quintessential feature for lighting a foyer, outdoor kitchen, or even a dining or living area in Craftsman, rustic, and transitional settings.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITHONIA LIGHTING Drywall Grid Adapter Kit, F/2x4ft Troffer (DGA24)
- LUMAPRO Industrial Headlamp, LED, 120 Lumens (49XX93)
- NICOR LIGHTING NICOR Lighting DLR4-R-10-120-2K-WH 4 in. LED Recessed Retrofit Adjustable Retractable Downlight; White - 2700K (DLR4-R-10-120-2K-WH)
- CELEBRATIONS LED Rice Cluster Multicolored 200 ct String Christmas Lights 6.6 ft. (9922032)
- PROGRESS LIGHTING Abbott Collection One-Light Small Wall Lantern (P560113-020)
- PROGRESS LIGHTING Cornice Collection One-Light LED Wall Sconce (P5635-2030K9)
- PROGRESS LIGHTING 5" Outdoor Up/Down Wall Cylinder (P5675-30)
- PROGRESS LIGHTING Roman Coach Collection Black One-Light Small Wall Lantern (P5985-31MD)
- PROGRESS LIGHTING 6" White Outdoor Wall Cylinder (P5641-30)
- PROGRESS LIGHTING 5" Non-Metallic Wall Mount Up/ Down Cylinder (P5713-30)
- NUVO 1-Light - Landscape Flood - PAR38 Flood -Dark Bronze Finish (SF76-648)
- Progress Lighting Outdoor Wall Lights