Shop All Vanity Lights
Progress Lighting
Globe Lanterns
Mfr # P560092-031
Zoro # G4518777
product price: $89.00
/ea
Free Shipping & Returns
$89.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Height 11-5/8"
- Width 9-7/8"
- Housing Finish Black
- Lamp Type incandescent
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Progress Lighting
- MFR # P560092-031
- Zoro # G4518777
- UPC # 785247218936
- Country of Origin China
- Category Vanity Lights
Dimensions
Height | 11-5/8" |
Width | 9-7/8" |
Details
Color | Black |
Item | Globe Lanterns |
Housing Finish | Black |
Lamp Type | incandescent |
Mounting | Wall |
Voltage | 120v |
Number of Lights | 1 |
Light Type | A19 Medium Base 100W |
Collection | Globe Lanterns |
Description
Globe Lanterns
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Trojan Technologies 6414 replacement light bulb lamp (6414 TROJAN TECHNOLOGIES)
- DUAL-LITE Battery, Nickel Cadmium, 4.8V, 0.6A/HR. (012089401)
- ILC Replacement for Whelen Engineering A508-14 replacement light bulb lamp (A508-14 WHELEN ENGINEERING)
- GE LAMPS Fluorescent Lamp, T12, Daylight, 6500K (F84T12/D/HO)
- PROGRESS LIGHTING Evoke Five-Light Chandelier, Bronze (P400025-020)
- PROGRESS LIGHTING Classic Collection Two-Light Bath & Vanity (P300234-031)
- PROGRESS LIGHTING Winslett Collection Brushed Nickel Three-Light Bath (P300274-009)
- PROGRESS LIGHTING Debut Accessory Shade, Clear Seeded (P860003-001)
- PROGRESS LIGHTING One-Light Brushed Nickel LED Bath Vanity (P300243-009-30)
- PROGRESS LIGHTING New Haven One-Light Med Wall Lt, Black (P6611-31)
- ELK SHOWROOM Fairbanks 2275'' Wide 3Light Vanity Light, Brushed Nickel and Opal (EC89984/3)
- Progress Lighting Vanity Lights