Shop All Pendants
Progress Lighting
Glimmer Six-Light Pendant, Color: Brown
Mfr # P5346-20
Zoro # G4515791
product price: $1,130.00
/ea
Free Shipping & Returns
$1,130.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Brown
- Height 29-1/4"
- Width 28" Dia.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Progress Lighting
- MFR # P5346-20
- Zoro # G4515791
- UPC # 785247214457
- Country of Origin China
- Category Pendants
Dimensions
Height | 29-1/4" |
Width | 28" Dia. |
Details
Color | Brown |
Item | Glimmer Six-Light Pendant |
Description
Elements that sparkle create an instant statement within the home, making the Glimmer collection the definition of livable luxury. An architecturally styled frame in an Antique Bronze finish supports the prismatic glass pendants.
Restrictions
- WARNING: This product can expose you to chemicals including Lead (inactive), which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Circon Alu-2b replacement light bulb lamp (ALU-2B CIRCON)
- SYLVANIA LEDMD4R/2A/800ST/9SC3 (61404)
- WESTINGHOUSE Westinghouse 441100 100 watt BR38 Incandescent Flood Light Bulb; Amber (441100)
- SUNPERIAN 3 Inch Ultra Thin LED Recessed Downlights 5 CCT 2700K-5000K 8W 540LM Dimmable 6-Pack (SP34230-6PK)
- PROGRESS LIGHTING Bowman Collection Four-Light Black Foyer Pendant (P500207-031)
- PROGRESS LIGHTING Metal Shade 1-Light Pendant, 150 W, White (P5094-30)
- PROGRESS LIGHTING Dome Collection One-Light LED Pendant (P5341-1630K9)
- PROGRESS LIGHTING Metal Shade 1-Light Pendant, 100 W, Brushed Nickel (P5087-09)
- PROGRESS LIGHTING Litchfield Mini-Pendant (P500113-015)
- PROGRESS LIGHTING Penn Collection One-Light Large Pendant (P5328-137)
- ELK HOME Softshot 12'' Wide 1-Light Pendant - Black (D4672)
- Progress Lighting Pendants