Shop All Vanity Lights
Progress Lighting
Glayse Three-Light Bath, Color: Gray
Mfr # P300107-009
Zoro # G4518652
product price: $185.00
/ea
Free Shipping & Returns
$185.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Gray
- Height 8-3/8"
- Width 22-3/4"
- Lamp Type incandescent
- Mounting Wall
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Progress Lighting
- MFR # P300107-009
- Zoro # G4518652
- UPC # 785247217410
- Country of Origin China
- Category Vanity Lights
Dimensions
Height | 8-3/8" |
Width | 22-3/4" |
Details
Color | Gray |
Item | Glayse Three-Light Bath |
Housing Finish | Brushed Nickel |
Lamp Type | incandescent |
Mounting | Wall |
Voltage | 120v |
Number of Lights | 3 |
Light Type | A19 Medium Base 60W |
Collection | Glayse |
Description
Inspired by modern architecture. Glayse features handsome details for variety of interior design styles. The frameless unbounded beveled glass creates beautiful light and reflection. The structure of Glayse is the focal point of the design, where form follows function.
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Advance Icn-4p32-n (ICN-4P32-N ADVANCE)
- ILC Replacement for Damar 250qmc/frost 120v replacement light bulb lamp (250QMC/FROST 120V DAMAR)
- ACCESS LIGHTING Cobra, 3 Light Adjustable LED Flush Mount, Black Finish (52103LEDDLP-BL)
- BULBRITE 11-Watt S14 Transparent Amber Dimmable Incandescent Light Bulb, 25PK (861023)
- PROGRESS LIGHTING Conover Wall Lantern, Height: 14-1/4" (P560083-020)
- PROGRESS LIGHTING Frame LED Collection 12" Linear Vanity Light (P2781-0930K9)
- PROGRESS LIGHTING Archie Collection Three-Light Bath & Vanity (P2992-163)
- PROGRESS LIGHTING Z-1030 One-Light LED Small Wall Lantern, Color: Black (P560051-031-30)
- PROGRESS LIGHTING Classic Collection Four-Light Bath & Vanity (P300236-031)
- PROGRESS LIGHTING Madison 3-Light Bath & Vanity, 100 W, Polished Chrome (P3163-15)
- GLOBE ELECTRIC Wall Sconce Bennett Blk (44315)
- Progress Lighting Vanity Lights