Shop All Pendants
Progress Lighting
Glayse Four-Light Pendant, Color: Gray
Mfr # P500095-009
Zoro # G4518637
product price: $525.00
/ea
Free Shipping & Returns
$525.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Gray
- Height 28-3/8"
- Width 14-3/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Progress Lighting
- MFR # P500095-009
- Zoro # G4518637
- UPC # 785247217311
- Country of Origin China
- Category Pendants
Dimensions
Height | 28-3/8" |
Width | 14-3/4" |
Details
Color | Gray |
Item | Glayse Four-Light Pendant |
Description
Inspired by modern architecture. Glayse features handsome details for variety of interior design styles. The frameless unbounded beveled glass creates beautiful light and reflection. The structure of Glayse is the focal point of the design, where form follows function.
Restrictions
- WARNING: This product can expose you to chemicals including Lead (inactive), which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIGHT EFFICIENT DESIGN T8 4000K, LED-18T8-840SE48-G3 25PK (LED-18T8-840SE48-G3)
- SIGNIFY HID LED, 34 W, ED90, Mogul Screw (EX39) (34GC/LED/850/ND EX39 BB 6/1)
- OVERDRIVE Overdrive 26W Quad 4 Pin CFL -3500K - Pack Of 6 (101)
- LUMAPRO LUMAPRO 1W, T1 3/4 Miniature Incandescent Light Bulb (388-10PK)
- PROGRESS LIGHTING Track Accessories Suspended Ceiling Clips, White (P8771-30)
- PROGRESS LIGHTING Pendant Accessory, Height: 0-3/4" (P8404-143)
- PROGRESS LIGHTING Dome Collection One-Light LED Pendant (P5342-2030K9)
- PROGRESS LIGHTING Galley Two-Light Pendant, Color: Gray (P500046-104)
- PROGRESS LIGHTING Clifton Heights Collection One-Light Mini-Pendant (P500125-020)
- PROGRESS LIGHTING Classic Dome Pendant Collection One-Light Pendant (P500149-009)
- Z-LITE Malcalester 3 Light Pendant, Matte Black, Olde Brass & White (481P14-MB-OBR)
- Progress Lighting Pendants