Shop All Vanity Lights
Progress Lighting
Glayse Five-Light Island
Mfr # P400116-020
Zoro # G6436689
product price: $499.00
/ea
Free Shipping & Returns
$499.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Brown
- Height 15-3/4"
- Width 36-3/4"
- Lamp Type incandescent
- Mounting Hanging
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Progress Lighting
- MFR # P400116-020
- Zoro # G6436689
- UPC # 785247217366
- Country of Origin China
- Category Vanity Lights
Dimensions
Height | 15-3/4" |
Width | 36-3/4" |
Details
Item | Glayse Five-Light Island |
Color | Brown |
Housing Finish | Antique Bronze |
Lamp Type | incandescent |
Mounting | Hanging |
Voltage | 120v |
Number of Lights | 5 |
Light Type | A19 Medium Base 60W |
Style | Modern |
Collection | Glayse |
Description
Glayse Five-Light Island
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILB GOLD Hid Sodium Ballast, Replacement For Philips, 71A8453-001D (71A8453-001D)
- KLEIN TOOLS Rechargeable Light Array LED Headlamp with Adjustable Strap (56049)
- SYLVANIA Plug-In CFL Bulb, 13W, 800 lm, 4100K (CF13DS/841/ECO)
- MIDWEST FASTENER #10 x 3/16" x 3' Brass Ball Chains 3PK (64643)
- PROGRESS LIGHTING Briarwood Collection Four-Light Bath & Vanity (P300232-020)
- PROGRESS LIGHTING Classic Collection Six-Light Bath & Vanity (P300238-031)
- PROGRESS LIGHTING Fayette Collection Vintage Brass One-Light Bath (P300286-163)
- PROGRESS LIGHTING Fluted Glass Collection One-Light Bath & Vanity (P3287-09ET)
- PROGRESS LIGHTING Strata Wall Lantern, Color: Black (P560090-031-30K)
- PROGRESS LIGHTING Z-1030 One-Light LED Medium Wall Lantern, Color: Black (P560056-031-30)
- ELK LIGHTING Andalusia 2-Lght Vanity Scnce Slvr w/Clr Crystal & Bead Glss Diffuser (11690/2)
- Progress Lighting Vanity Lights