Shop All Flushmount Lights
Progress Lighting
Glass Globes One-Light Flush Mount
Mfr # P3401-20
Zoro # G9577535
product price: $21.00
/ea
$21.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Flush-Mount
- Housing Finish Antique Bronze
- Width 6 in
- Lamp Type E26
- Voltage 120 V
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Progress Lighting
- MFR # P3401-20
- Zoro # G9577535
- UPC # 785247208166
- Country of Origin China
- Category Flushmount Lights
Dimensions
Width | 6 in |
Height | 7.25 in |
Wire Length | 6 in |
Details
Mounting | Flush-Mount |
Housing Finish | Antique Bronze |
Lamp Type | E26 |
Voltage | 120 V |
Watts | 60 W |
Finish | Painted |
Standards | cCSAus |
Housing Material | Steel |
Color | Bronze |
Number of Light Bars | 1 |
Lamp Type - Fixtures | incandescent |
Lamp Included | No |
Energy Star Compliant | No |
Features | Prewired |
Mounting Accessory Included | Strap |
Environment | Damp |
Power Source | Hardwired |
Ground Wire Color | Bare Copper |
Socket Material | Ceramic |
Description
Glass Globes One-Light Flush Mount
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTINGHOUSE One-Light Outdoor Wall Fixture Burnham ORB Honey Art Gls (6732800)
- ILC Replacement for Damar 38796a replacement light bulb lamp (38796A DAMAR)
- COLUMBIA LIGHTING Replacement Lens, For Recessed Troffers (LENS-A12.125 22.500-46.562)
- ILC Replacement for Damar 34011a replacement light bulb lamp (34011A DAMAR)
- PROGRESS LIGHTING LED Flush Mount (P730008-030-30)
- PROGRESS LIGHTING Round LED Surface Flush Mount, White (P8222-28-30K)
- PROGRESS LIGHTING Everlume Collection Antique Bronze 5" Edgelit Round Trim Ring (P860048-020)
- PROGRESS LIGHTING Everlume Collection Brushed Nickel 5" Edgelit Round Trim Ring (P860048-009)
- PROGRESS LIGHTING Two-Light Dome Glass 13-1/4" Close-to-Ceiling (P3925-20)
- PROGRESS LIGHTING 5-1/2" Emblem Collection Surface Mount LED in Antique Bronze (P810027-020-30)
- LITHONIA LIGHTING LED Flush Mount, 13in, Rnd, Aluminum, 3000K (FMML 13 830 DNA)
- Progress Lighting Flushmount Lights