Shop All Vanity Lights
Progress Lighting
Glance Four-Light Bath, Chrome
Mfr # P300019-015
Zoro # G9577386
Free Shipping & Returns
$245.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Gray
- Height 7-1/4"
- Width 30-3/8"
- Housing Finish Polished Chrome
- Lamp Type incandescent
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Progress Lighting
- MFR # P300019-015
- Zoro # G9577386
- UPC # 785247206674
- Country of Origin China
- Category Vanity Lights
Dimensions
Height | 7-1/4" |
Width | 30-3/8" |
Details
Color | Gray |
Housing Finish | Polished Chrome |
Lamp Type | incandescent |
Mounting | Wall |
Voltage | 120v |
Number of Lights | 4 |
Light Type | E26 Medium Base 100W |
Style | Contemporary/Soft |
Collection | Glance |
Description
Glance Four-Light Bath,Chrome
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SYLVANIA Natural LED Bulb, Spotlight, PAR16 Lamp, GU10 Lamp Base, Dimmable, Cool White Light (40932)
- LITHONIA LIGHTING LED Linear Strip Light, 4839 lm (CLX L48 5000LM SEFRDLMVOLTGZ1040K80CRIWH)
- ILC Replacement for Norman Lamps F18t8/cw/28 replacement light bulb lamp (F18T8/CW/28 NORMAN LAMPS)
- ILC Replacement for Lectric Lights T13074 replacement light bulb lamp (T13074 LECTRIC LIGHTS)
- PROGRESS LIGHTING One-Light LED CCT Selectable 38" Linear Cloud (P300240-060-CS)
- PROGRESS LIGHTING Briarwood Collection Four-Light Bath & Vanity (P300232-020)
- PROGRESS LIGHTING Channel Glass 2-Light Bath & Vanity, 75 W, White (P3111-30)
- PROGRESS LIGHTING Stem Kit, Graphite (P8601-143)
- PROGRESS LIGHTING Z-1030 One-Light LED Small Wall Lantern, Color: Black (P560051-031-30)
- PROGRESS LIGHTING New Haven One-Light Med Wall Lt, Black (P6611-31)
- AFX Ramona 24" LED Vanity, Black (RAMV2403L30D1BK)
- Progress Lighting Vanity Lights