Shop All Landscape Lighting
Progress Lighting
Gibbes Street Three-Light Lantern
Mfr # P550004-020
Zoro # G1766340
Free Shipping & Returns
$349.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Light Technology incandescent
- Height 23.75 in
- Material of Construction Aluminum
- Standards cULus
- Housing Finish painted
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Progress Lighting
- MFR # P550004-020
- Zoro # G1766340
- UPC # 785247208661
- Country of Origin China
- Category Landscape Lighting
Dimensions
Height | 23.75 in |
Installed Length | 99 in |
Wire Length | 120 in |
Details
Light Technology | incandescent |
Material of Construction | Aluminum |
Standards | cULus |
Housing Finish | painted |
Lamp Type | Candelabra Base |
Voltage | 120 V |
Light Color | Bronze |
Number of LEDs | 3 |
Socket Type | socket |
Environment | Damp |
Number of Chains | 1 |
Features | Prewired |
Mounting Accessory Included | Strap |
Chain gauge | 9 |
Power Source | Hardwired |
Power Source Required | Yes |
Socket Material | Phenolic |
Description
Gibbes Street Three-Light Lantern
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SATCO 25 W CA10 Incandescent - Clear - 1500 Hours - 210L - Medium Base - 120V (S3264)
- ELCO LIGHTING 2 Round LED Reflector Light Engines" (E210C0630W)
- ILC Replacement for Universal Ec150unvse (EC150UNVSE UNIVERSAL)
- ILC Replacement for Edwards Signaling 91b-st (91B-ST EDWARDS SIGNALING)
- PROGRESS LIGHTING Polycarbonate Outdoor Small 1-Light Wall Lantern, 60W, Black (P5612-31)
- PROGRESS LIGHTING Cadence One-Light Wall Lantern (P6080-108)
- PROGRESS LIGHTING Par Lampholder 2-Light Floodlight, 150 W, White (P5203-30)
- PROGRESS LIGHTING Cylinder 1-Light Wall Lantern, 29 W, Antique Bronze (P5641-20/30K)
- PROGRESS LIGHTING Carbon One-Light Sm Pendant, Nickel (P500013-104)
- PROGRESS LIGHTING Par Lampholder 2-Light Floodlight, 150 W, Antique Bronze (P5203-20)
- WESTGATE AD-102-BRDIRECTIONAL LIGHT, 12V, 5W MAX, CAST. ALUMINUM (AD-102-BR)
- Progress Lighting Landscape Lighting