Shop All Ceiling Fans
Progress Lighting
Gaze, 60", LED 3 Plywood Blade
Mfr # P2554-2030K
Zoro # G4514540
product price: $329.00
/ea
Free Shipping & Returns
$329.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Number of Blades 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Progress Lighting
- MFR # P2554-2030K
- Zoro # G4514540
- UPC # 785247214846
- Country of Origin China
- Category Ceiling Fans
Details
Number of Blades | 3 |
Item | Ceiling Fan |
Description
Three-blade 60” Gaze ceiling fan features an LED light source, offering both form and function with energy- and cost-savings benefits. An opal white shade contains an 18W dimmable, 3000K LED module. Full range dimming and remote control with batteries is included. Reversible blades are included in an Antique Bronze finish.
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 3/4" S-437 RADIATOR VALVE (110-124)
- DR INFRARED HEATER 9 Feet 50A Power Cord with NEMA 6-50P Plug Open End with Eyelet 6-2 Gauge UL listed, Black (DR-PS101)
- DAYTON Line Volt Mechanical Tstat, Open/Close on Rise, 30 Degrees to 110 Degrees F, SPDT, 24 to 600VAC (1UHH3)
- DAYTON Portable Air Conditioner, 115V AC, 17 7/8 in W. (60YP71)
- PROGRESS LIGHTING Lakehurst, 60", Outdoor Ceiling Fan (P2562-80)
- PROGRESS LIGHTING Air Pro Hugger - 42" Ceiling Fan (P2524-09)
- PROGRESS LIGHTING Gulliver 23" 3-blade fandelier with LED lights (P250012-143-22)
- PROGRESS LIGHTING Lindale Ceiling Fan Light Kit (P2669-8130K)
- PROGRESS LIGHTING AirPro Collection 48 In. Ceiling Fan Downrod in White (P2607-28)
- PROGRESS LIGHTING Air Pro Hugger - 52" Ceiling Fan (P2525-09)
- ALLSTAR PERFORMANCE Allstar Performance ALL30100 18 in. Steel Fan with 6 Blade (ALL30100)
- Progress Lighting Ceiling Fans & Accessories