Shop All Pendants
Progress Lighting
Gather Collection One-Light Mini-Pendant
Mfr # P5113-09
Zoro # G4531030
product price: $60.00
/ea
$60.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Nickel
- Height 5.75 in
- Housing Finish Brushed Nickel
- Lamp Type A19
- Mounting ceiling chain or stem; Mini-pendant
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Progress Lighting
- MFR # P5113-09
- Zoro # G4531030
- UPC # 785247166817
- Country of Origin China
- Category Pendants
Dimensions
Height | 5.75 in |
Wire Length | 96 in |
Details
Color | Nickel |
Housing Finish | Brushed Nickel |
Lamp Type | A19 |
Mounting | ceiling chain or stem; Mini-pendant |
Style | Transitional |
Shade Material | Steel |
Number of Light Bulbs Required | 1 |
Item | Pendants |
Finish | plated |
Glass Color | Etched |
Standards | CSA |
Lamp Included | No |
Environment | Dry |
Ground Wire Color | Copper Tinned |
Power Source | Hardwired |
Chain gauge | 9 |
Base Type | E26 |
Description
Gather possesses a smart simplicity to complement today's home. This one-light mini-pendant contains etched glass shades which add distinction and provide pleasing illumination to your room. Complimented by a Brushed Nickel finish.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTGATE A19-FLA-7W-27K-DA19 LED BULB, E26, 110~130V, 7W 700LM 2700K DIMMABLE (A19-FLA-7W-27K-D)
- DORCY Black Led 180 lm (41-2968)
- LEVITON Led Ceilng Keyls Lmphldr (9850)
- PROGRESS LIGHTING Stem Extension Kit in a Satin Brass Finish (P8601-12)
- PROGRESS LIGHTING Pendant Accessory, Height: 0-3/4" (P8404-143)
- PROGRESS LIGHTING Clifton Heights Collection Two-Light Inverted Pendant (P500126-020)
- PROGRESS LIGHTING Dome Collection One-Light LED Pendant (P5341-1630K9)
- PROGRESS LIGHTING Metal Shade 1-Light Pendant, 100 W, Brushed Nickel (P5087-09)
- PROGRESS LIGHTING Bowman Collection Four-Light Black Foyer Pendant (P500207-031)
- PROGRESS LIGHTING Markor 22" Drum Shade, Black Parchment (P8824-01)
- ELK LIGHTING Palacial 1-Lght Mini Pndnt Brnz w/Clr Crystal - Incl LED Bulb (15224/1-LED)
- Progress Lighting Pendants