Shop All Pendants
Progress Lighting
Galley Two-Light Pendant, Color: Gray
Mfr # P500046-104
Zoro # G4515627
product price: $280.00
/ea
Free Shipping & Returns
$280.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Gray
- Height 18"
- Width 15" dia.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Progress Lighting
- MFR # P500046-104
- Zoro # G4515627
- UPC # 785247212538
- Country of Origin China
- Category Pendants
Dimensions
Height | 18" |
Width | 15" dia. |
Details
Color | Gray |
Item | Galley Two-Light Pendant |
Description
Galley is a simple modern form that complements both coastal décor and commercial style kitchens. The arched supporting frame features overscale metal turnings for an enhanced sense of architectural styling. The linen shades are comprised of rich, satin lining for the feel of a tailored fit and finish to complement the multi-light cluster.
Restrictions
- WARNING: This product can expose you to chemicals including Lead (inactive), which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ADVANCE LED Driver, Dimmable, 75W, 700mA (XI075C070V105CNY2M)
- METALUX Vt3 4' Vprt (2) 32W T8 Cee Wet M4 Ready (VT3-232DR-UNV-EB81-WL-GT4-U)
- SIGNIFY Plug-In CFL, 100W INC Wattage Eq. (PL-C 18W/835/4P/ALTO)
- YELLOW JACKET 75W Incandescent Trouble Light with 25 Ft. Power Cord (2893)
- PROGRESS LIGHTING Penn Collection One-Light Large Pendant (P5328-137)
- PROGRESS LIGHTING Metal Shade 1-Light Pendant, 150 W, White (P5094-30)
- PROGRESS LIGHTING Latrobe Collection Brushed Nickel One-Light Pendant (P500229-009)
- PROGRESS LIGHTING Moderna One-Light LED Mini-Pendant (P500000-009-30)
- PROGRESS LIGHTING Bowman Collection Four-Light Black Foyer Pendant (P500207-031)
- PROGRESS LIGHTING Classic Dome Pendant Collection One-Light Pendant (P500149-009)
- ET2 Signature LED Pendant (E20468-BC)
- Progress Lighting Pendants