Shop All Halogen Light Bulbs
This Product is Discontinued
Progress Lighting
G9 Halogen Bulb, 35 W, Frosted (Discontinued)
Mfr # P7812-01
Zoro # G4802415
This Product is Discontinued
Key Features
- Watts 35 W
- Dimmable No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Progress Lighting
- MFR # P7812-01
- Zoro # G4802415
- UPC # 785247171156
- Country of Origin China
- Category Halogen Light Bulbs
Details
Item | Bulb,G9 |
Watts | 35 W |
Dimmable | No |
Description
Bulb,G9, Watts 35 W, Dimmable No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.