Shop All Ceiling Fan Light Kits
Progress Lighting
Four-Light Universal Fan Light Kit
Mfr # P2643-20WB
Zoro # G5662680
product price: $75.15
/ea
Free Shipping & Returns
$75.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards UL Listed
- Finish Antique Bronze
- Material Steel
- Includes Lamp
- Color Bronze
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Progress Lighting
- MFR # P2643-20WB
- Zoro # G5662680
- UPC # 785247222049
- Country of Origin China
- Category Ceiling Fan Light Kits
Details
Item | Four-Light Universal Fan Light Kit |
Standards | UL Listed |
Finish | Antique Bronze |
Material | Steel |
Includes | Lamp |
Color | Bronze |
Voltage | 120V |
Description
Four-light universal fan light kit features alabaster style glass shades beautiful in design. Antique Bronze finish corresponds with an Antique Bass pull-chain and medium oak fob. Universal style for use with fans that accept an accessory light comes with quick-connect wiring. Includes four 3000K, 800 lumen, Title 24 certified LED bulbs.
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KING ELECTRIC K Baseboard Heater 8' 240/208V 2000/1500W Almond (8K2420A)
- ALL-FILTERS 12 x 25x 1 Washable Electrostatic Furnace Air Filter (12251.E)
- PORTALS PLUS Roof Flashing With Adhesive Tape Ring, Medium, Black EPDM, 1"-6" (42510)
- FOLLETT ICE Dispenser Chute Cover (PD502681)
- PROGRESS LIGHTING Four-Light Universal Fan Light Kit (P2643-09WB)
- PROGRESS LIGHTING LED Universal-Style Fan Light Kit (P2659-30)
- PROGRESS LIGHTING Fan Light Kit, Two-Light (P2602-30WB)
- PROGRESS LIGHTING Fan Light Kit, Three-Light (P2628-01WB)
- PROGRESS LIGHTING Glass Bowl Ceiling Fan Light Kit (P2612-01WB)
- PROGRESS LIGHTING Antique Bronze Three-Light Fan Kit (P2612-20TWB)
- CASABLANCA Outdoor Low Profile Bowl Light Fixture, ETL Damp (99260)
- Progress Lighting Ceiling Fans & Accessories