Shop All Chandeliers
Progress Lighting
Fontayne Six-Light Chandelier
Mfr # P400081-020
Zoro # G4519328
product price: $345.84
/ea
Free Shipping & Returns
$345.84
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fixture Type Chandelier
- Housing Finish Antique Bronze
- Lamp Type B10
- Finish painted
- Height 24.75 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Progress Lighting
- MFR # P400081-020
- Zoro # G4519328
- UPC # 785247217823
- Country of Origin China
- Category Chandeliers
Dimensions
Height | 24.75 in |
Wire Length | 180 in |
Installed Length | 111.5 in |
Details
Item | Fontayne Six-Light Chandelier |
Fixture Type | Chandelier |
Housing Finish | Antique Bronze |
Lamp Type | B10 |
Finish | painted |
Color | Bronze |
Lamp Included | No |
Light Type | Candelabra Base |
Fixture Voltage | 120 V |
Material | Steel |
Power Source Required | Yes |
Chain gauge | 9 |
Number of Bulbs | 6 |
Mounting Accessory Included | Strap |
Ground Wire Color | Bare Copper |
Base Type | E12 |
Mount Location | Hanging |
Power Source | Hardwired |
Environment | Dry |
Number of Chains | 1 |
Description
With updated designs that honor the charm of early American styling, Fontayne provides a timeless elegance to Rustic Farmhouse, Modern Farmhouse and Urban Industrial spaces. Impressive graphic elements take center stage, while candelabra lights highlight subtle curves. Dual tone finish combinations of Antique Bronze with faux oak accents.
Documents & Resources
Restrictions
- WARNING: This product can expose you to chemicals including Lead (inactive), which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRESCO Tresco 12VDC 15W Wall Mount Power Supply w 6Snap Mounting Block (L-DC-ELT15WP-CON-1)
- EUROFASE Outdoor Modern LED Wall Sconce, 1-Light, 860 Lumens, Marine Grey (34165-041)
- FEIT ELECTRIC LED, 0.6 W, C7, Candelabra Screw (E12), PK2 (BP7C7W/827/LED2/HDRP)
- ILC Replacement for Osram Sylvania 17450 replacement light bulb lamp, 6PK (17450 OSRAM SYLVANIA)
- PROGRESS LIGHTING Adagio Collection Six-Light Island (P400170-031)
- PROGRESS LIGHTING Decorative Light Fixture, 2 Lamps, 14" dia (P3111-30)
- PROGRESS LIGHTING Evoke Five-Light Chandelier (P400117-104)
- PROGRESS LIGHTING Astra Six-Light Chandelier (P400108-020)
- PROGRESS LIGHTING Palacio Nine-Light Chandelier (P400099-078)
- PROGRESS LIGHTING Durrell Collection Five-Light Black Chandelier (P400199-031)
- Z-LITE Kraken 10 Light Island/Billiard (466-10L-MB-BN)
- Progress Lighting Chandeliers