Shop All Chandeliers
Progress Lighting
Fontayne Six-Light Chandelier
Mfr # P400081-009
Zoro # G4519413
product price: $450.00
/ea
Free Shipping & Returns
$450.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fixture Type Chandelier
- Housing Finish Brushed Nickel
- Lamp Type B10
- Finish plated
- Color Nickel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Progress Lighting
- MFR # P400081-009
- Zoro # G4519413
- UPC # 785247217816
- Country of Origin China
- Category Chandeliers
Dimensions
Height | 24.75 in |
Installed Length | 111.5 in |
Wire Length | 180 in |
Details
Item | Fontayne Six-Light Chandelier |
Fixture Type | Chandelier |
Housing Finish | Brushed Nickel |
Lamp Type | B10 |
Finish | plated |
Color | Nickel |
Fixture Voltage | 120 V |
Lamp Included | No |
Light Type | Candelabra Base |
Material | Steel |
Environment | Dry |
Ground Wire Color | Copper Tinned |
Base Type | E12 |
Chain gauge | 9 |
Mount Location | Hanging |
Number of Chains | 1 |
Power Source Required | Yes |
Number of Bulbs | 6 |
Mounting Accessory Included | Strap |
Power Source | Hardwired |
Description
With updated designs that honor the charm of early American styling, Fontayne provides a timeless elegance to Rustic Farmhouse, Modern Farmhouse and Urban Industrial spaces. Impressive graphic elements take center stage, while candelabra lights highlight subtle curves. Dual tone finish combinations of Brushed Nickel with weathered gray accents
Documents & Resources
Restrictions
- WARNING: This product can expose you to chemicals including Lead (inactive), which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILB GOLD Replacement, Dtf4Uzdb150Ksp Led Fixture (DTF4UZDB150KSP)
- JANDORF Socket Halogen Double End 118Mm Lamp Socket (C60520)
- SYLVANIA Metal Halide 6Pk (M175/U/ED28)
- GROTE Work Lamp, Mini, Flush Mount, LED (63610)
- PROGRESS LIGHTING Lassiter Collection Five-Light Matte Black Chandelier (P400197-031)
- PROGRESS LIGHTING Drum Shade Five-Light Chandelier (P400193-031)
- PROGRESS LIGHTING Evoke Five-Light Chandelier (P400117-104)
- PROGRESS LIGHTING Judson Three-Light Chandelier (P400057-020)
- PROGRESS LIGHTING Elevate Collection Three-Light Chandelier (P400021-031)
- PROGRESS LIGHTING Palacio Nine-Light Chandelier (P400099-078)
- QUOIZEL New Harbor Linear Chandelier (NHR752WT)
- Progress Lighting Chandeliers