Shop All Ceiling Fans
Progress Lighting
Farris Collection Three-Blade Carved Wood 60" Ceiling Fan
Mfr # P250002-009-30
Zoro # G4470867
product price: $749.00
/ea
Free Shipping & Returns
$749.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Fan Blade Finish Grey Weathered Wood
- Blade Pitch 18°
- Reversible Non reversible
- Number of Speeds 6 Speed, Remote Control Reverse
- Voltage 120V
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Progress Lighting
- MFR # P250002-009-30
- Zoro # G4470867
- UPC # 785247230464
- Country of Origin China
- Category Ceiling Fans
Dimensions
Width | 60 in |
Height | 15.5 in |
Details
Fan Blade Finish | Grey Weathered Wood |
Blade Pitch | 18° |
Reversible | Non reversible |
Number of Speeds | 6 Speed, Remote Control Reverse |
Voltage | 120V |
Standards | cULus |
Finish | Brushed Nickel |
Material | Steel |
Includes | Bulb, Remote Control With Hand Held Transmitter |
Color | Nickel |
Description
Farris features three solid wood carved blades to form a sleek, modern design. The 60 in ceiling fan includes an integrated LED light kit that is removable to provide the option in non-illuminated applications. Brushed Nickel finish. A full function remote control with batteries is included, and the dual mount canopy accommodates flat or sloped ceilings.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACCUMULAIR Pleated Air Filter, 24" x 36" x 1", 4 Pack (FI24X36_4)
- AIR HANDLER Synthetic Pocket Air Filter, 24x24x12", MERV 13 (2JVC3)
- AIR HANDLER 16x16x1 Synthetic Pleated Air Filter, MERV 7 (5W972)
- GATES Straight Hose Hvac Heater Hos, 28408 (28408)
- PROGRESS LIGHTING AirPro Collection 48 In. Ceiling Fan Downrod in White (P2607-28)
- PROGRESS LIGHTING Billows, 52", 5 Plywood Blade (P2552-09)
- PROGRESS LIGHTING Lindale Ceiling Fan Light Kit (P2669-8130K)
- PROGRESS LIGHTING Air Pro Hugger - 42" Ceiling Fan (P2524-30)
- PROGRESS LIGHTING Gaze, 60", LED 3 Plywood Blade (P2554-2030K)
- PROGRESS LIGHTING Ceiling Fan and Light Universal Wall Control (P2665-30)
- HUNTER Outdoor Ceiling Fan, 72 in. Blade Dia., Single Phase, 120 (50804)
- Progress Lighting Ceiling Fans & Accessories