Shop All Ceiling Fan Light Kits
Progress Lighting
Fan Light Kit, Two-Light
Mfr # P2636-20WB
Zoro # G5443903
product price: $117.00
/ea
Free Shipping & Returns
$117.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Includes Lamp
- Finish Antique Bronze
- Voltage 120V
- Standards UL Listed
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Progress Lighting
- MFR # P2636-20WB
- Zoro # G5443903
- UPC # 785247221516
- Country of Origin China
- Category Ceiling Fan Light Kits
Details
Material | Steel |
Includes | Lamp |
Finish | Antique Bronze |
Item | Fan Light Kit,Two-Light |
Voltage | 120V |
Standards | UL Listed |
Color | Bronze |
Description
Two-light Indoor/Outdoor fan light kit with universal style. Classic old world styling, the Ashmore Collection features a seeded water glass diffuser to reduce glare and to minimize cleaning requirements. Antique Bronze finish corresponds with an Antique Brass pull chain and walnut fob. Quick connect wiring available with fans that accept an accessory light. Includes two 3000K, 800 lumen, Title 24 certified LED bulbs.
Documents & Resources
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Main Burner Set, PK12 (1VLE6)
- DAYTON Fan Motor, HP1/2,115V (GGS_47323)
- SELKIRK Galvanized Steel Chimney Pipe Adapter (243246)
- WORLDWIDE SOURCING Register Floor 2X12In Brn (FR01-2X12B)
- PROGRESS LIGHTING Three-Light Universal Fan Light Kit (P2642-09WB)
- PROGRESS LIGHTING Fan Light Kit, Four-Light (P2610-09WB)
- PROGRESS LIGHTING Three-Light Universal Fan Light Kit (P2642-30WB)
- PROGRESS LIGHTING Antique Bronze Three-Light Bowl Fan Kit (P2650-20TWB)
- PROGRESS LIGHTING Four-Light Universal Fan Light Kit (P2643-20WB)
- PROGRESS LIGHTING Fan Light Kit, Three-Light (P2628-01WB)
- WESTINGHOUSE Led Light Kit White (77853)
- Progress Lighting Ceiling Fans & Accessories