Shop All Ceiling Fan Light Kits
Progress Lighting
Fan Light Kit, Two-Light Indoor/Outdoor
Mfr # P2611-80WB
Zoro # G5540950
product price: $79.00
/ea
Free Shipping & Returns
$79.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Indoor/Outdoor Indoor, Outdoor
- Color Black
- Finish Forged Black
- Material Steel
- Includes Lamp
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Progress Lighting
- MFR # P2611-80WB
- Zoro # G5540950
- UPC # 785247221967
- Country of Origin China
- Category Ceiling Fan Light Kits
Details
Indoor/Outdoor | Indoor, Outdoor |
Item | Fan Light Kit,Two-Light Indoor/Outdoor |
Color | Black |
Finish | Forged Black |
Material | Steel |
Includes | Lamp |
Standards | UL Listed |
Voltage | 120V |
Description
Brighten up the room by equipping your fan with a two-light indoor/outdoor Low Profile fan kit. Universal styling lets you easily transition into this brand new look. Quick connect wiring is available to make the installation simple and easy. Includes two 3000K, 800 lumen, Title 24 certified LED bulbs.
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Bearing Set Assembly (CBA)
- ALL-FILTERS 20x25x5, MERV 11, Pleated HVAC AC Furnace Air Filters Replacement for Skuttle DB0-0020-020, 2PK (20255.11AB)
- KOCH Panel Filter, 4-Ply, 20x80-84, MERV11 (134-2020-04)
- AMERICAN LOUVER Square Perforated Diffusers, White, 20 PK (STR-PERF-2212-20PK)
- PROGRESS LIGHTING Fan Light Kit, Four-Light (P2610-09WB)
- PROGRESS LIGHTING Three-Light Universal Fan Light Kit (P2642-30WB)
- PROGRESS LIGHTING LED Fan Kit, Alabaster Style Glass Bowl (P2660-01)
- PROGRESS LIGHTING LED Universal-Style Fan Light Kit (P2659-30)
- PROGRESS LIGHTING Antique Bronze Three-Light Fan Kit (P2612-20TWB)
- PROGRESS LIGHTING Three-Light Universal Fan Light Kit (P2642-09WB)
- MAXIM Basic-Max 3-Light 13" Wide Oil Rubbed Bronze Ceiling Fan Light Kit (FKT209FTOI)
- Progress Lighting Ceiling Fans & Accessories