Shop All Ceiling Fan Light Kits
Progress Lighting
Fan Light Kit, Three-Light
Mfr # P2600-20WB
Zoro # G5540941
$58.77
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Bronze
- Includes Lamp
- Material Steel
- Voltage 120V
- Finish Antique Bronze
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Progress Lighting
- MFR # P2600-20WB
- Zoro # G5540941
- UPC # 785247221783
- Country of Origin China
- Category Ceiling Fan Light Kits
Details
Item | Fan Light Kit,Three-Light |
Color | Bronze |
Includes | Lamp |
Material | Steel |
Voltage | 120V |
Finish | Antique Bronze |
Standards | UL Listed |
Description
Three-light kit with white washed alabaster style glass shades beautiful in design. Antique Bronze finish corresponds with an Antique Brass pull-chain and medium oak fob. Innovative spring clip glass attachment system eliminates unsightly excess hardware. Good for use with P2500 and P2501 ceiling fans and includes quick connector for easy wiring. Includes three 3000K, 800 lumen, Title 24 certified LED bulbs
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Actuator (TFB120-SDAY)
- DUNDAS JAFINE Connector 4in Aluminum Duct (FDC4)
- DAYTON Fan Blade and Motor Kit (11253R08411-001)
- RUBBER-CAL "Air Ventilator Heavy-Duty" Ventilation Hose (Fully Extended) - 8-Inch by 25-Feet (01-192)
- PROGRESS LIGHTING Antique Bronze Three-Light Bowl Fan Kit (P2650-20TWB)
- PROGRESS LIGHTING Three-Light Universal Fan Light Kit (P2642-30WB)
- PROGRESS LIGHTING Fan Light Kit, Two-Light (P2602-30WB)
- PROGRESS LIGHTING Antique Bronze Three-Light Fan Kit (P2612-20TWB)
- PROGRESS LIGHTING Fan Light Kit, Four-Light (P2610-09WB)
- PROGRESS LIGHTING LED Fan Kit, Alabaster Style Glass Bowl (P2660-01)
- WESTINGHOUSE Ceiling Fan -Light Kit LED Schoolhouse White Fnsh White Opal Glass Damp (7785300)
- Progress Lighting Ceiling Fan Light Kits