Shop All Ceiling Fan Light Kits
Progress Lighting
Fan Light Kit
Mfr # P2644-09WB
Zoro # G5662699
product price: $47.00
/ea
$47.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Brushed Nickel
- Material Steel
- Standards UL Listed
- Voltage 120V
- Color Nickel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Progress Lighting
- MFR # P2644-09WB
- Zoro # G5662699
- UPC # 785247222063
- Country of Origin China
- Category Ceiling Fan Light Kits
Details
Item | Fan Light Kit |
Finish | Brushed Nickel |
Material | Steel |
Standards | UL Listed |
Voltage | 120V |
Color | Nickel |
Includes | Lamp |
Description
This light kit features a nostalgic schoolhouse, opal glass diffuser that's ideal for lighting in a bedroom. This fan light kit includes threaded adapter for connection to most ceiling fans that accept an accessory light. Convenient Chrome pull-chain operation with a matching maple fob. Includes one 3000K, 800 lumen, Title 24 certified LED bulb.
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACCUMULAIR Pleated Air Filter, 10" x 14" x 1", 4 Pack (FB10X14A_4)
- REVCOR Blade, Fan, 18 In, 1/5 HP (4C886)
- BEACON MORRIS Assembled Baseboard Enclosure, 84 In. L (TP20-07)
- REVCOR Blower Whl, Dia 3 In, Width 1 7/8 In (Q300-187S R)
- PROGRESS LIGHTING LED Universal-Style Fan Light Kit (P2659-30)
- PROGRESS LIGHTING Fan Light Kit, Four-Light (P2610-09WB)
- PROGRESS LIGHTING Fan Light Kit, Three-Light (P2600-20WB)
- PROGRESS LIGHTING Antique Bronze Three-Light Bowl Fan Kit (P2650-20TWB)
- PROGRESS LIGHTING Antique Bronze Three-Light Fan Kit (P2612-20TWB)
- PROGRESS LIGHTING LED Fan Kit, Alabaster Style Glass Bowl (P2660-01)
- KILLARK LED Light Fixture, 9453 lm, 277V, 5000K, 65W (VM4LC9iE230)
- Progress Lighting Ceiling Fans & Accessories