Shop All Ceiling Fan Light Kits
Progress Lighting
Fan Light Kit, One-Light
Mfr # P2601-30WB
Zoro # G5541160
$48.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish White
- Material Steel
- Includes Lamp
- Color White
- Voltage 120V
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Progress Lighting
- MFR # P2601-30WB
- Zoro # G5541160
- UPC # 785247221813
- Country of Origin China
- Category Ceiling Fan Light Kits
Details
Item | Fan Light Kit,One-Light |
Finish | White |
Material | Steel |
Includes | Lamp |
Color | White |
Voltage | 120V |
Standards | UL Listed |
Description
One-light kit Schoolhouse style with white opal glass. Listed for wet locations makes this ideal for any indoor/outdoor locations. Universal mount allows for installtion with Progress and other fans (threaded adapter included). Quick connector for easy wiring is included. Includes one 3000K, 800 lumen, Title 24 certified LED bulb
Documents & Resources
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLACK JACK BLKJACK RFCOAT RBR 3.6QT (6080-9-34)
- ILC Replacement For NORDIC PURE 20X25X2M103 (20X25X2M10-3)
- ZORO SELECT Refrigerant Scale, Electronic, 200 lb (5PWF9)
- TRU AIRE Floor Register 4X10 P.B. (C164-OPB 04X10)
- PROGRESS LIGHTING Antique Bronze Three-Light Bowl Fan Kit (P2650-20TWB)
- PROGRESS LIGHTING Fan Light Kit, Two-Light (P2602-30WB)
- PROGRESS LIGHTING LED Universal-Style Fan Light Kit (P2659-30)
- PROGRESS LIGHTING Fan Light Kit, Three-Light (P2628-01WB)
- PROGRESS LIGHTING Three-Light Universal Fan Light Kit (P2642-09WB)
- PROGRESS LIGHTING Fan Light Kit, Two-Light Indoor/Outdoor (P2611-30WB)
- PROGRESS LIGHTING Fan Light Kit, Three-Light (P2600-20WB)
- Progress Lighting Ceiling Fan Light Kits