Shop All Ceiling Fan Light Kits
Progress Lighting
Fan Light Kit, Four-Light
Mfr # P2610-20WB
Zoro # G5540993
product price: $90.00
/ea
Free Shipping & Returns
$90.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Antique Bronze
- Color Bronze
- Voltage 120V
- Material Steel
- Standards UL Listed
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Progress Lighting
- MFR # P2610-20WB
- Zoro # G5540993
- UPC # 785247221929
- Country of Origin China
- Category Ceiling Fan Light Kits
Details
Item | Fan Light Kit,Four-Light |
Finish | Antique Bronze |
Color | Bronze |
Voltage | 120V |
Material | Steel |
Standards | UL Listed |
Includes | Lamp |
Description
Four-light kit with white washed alabaster style glass shades beautiful in design. Innovative spring clip glass attachment system eliminates unsightly excess hardware. Good for use with P2500 and P2501 ceiling fans and includes quick connector for easy wiring. Includes four 3000K, 800 lumen, Title 24 certified LED bulbs.
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MVP MASTER RAM SERIES 10" Back Draught Damper (10" BACK DAMPER)
- COMMERCIAL COOL 50 Pint Dehumdifier wih Built-in Pump (CCD50PJW)
- HONEYWELL HOME MOTOR FOR V8043/V8044, 24V, LOW PRESSURE STEAM/HIGH TEMP WATER (802360UA)
- ANTHONY INTERNATIONAL Hold Open Arm (15-14707-0001)
- PROGRESS LIGHTING Three-Light Universal Fan Light Kit (P2642-30WB)
- PROGRESS LIGHTING Three-Light Universal Fan Light Kit (P2642-09WB)
- PROGRESS LIGHTING Fan Light Kit, Two-Light (P2602-30WB)
- PROGRESS LIGHTING Antique Bronze Three-Light Bowl Fan Kit (P2650-20TWB)
- PROGRESS LIGHTING LED Fan Kit, Alabaster Style Glass Bowl (P2660-01)
- PROGRESS LIGHTING Fan Light Kit, Three-Light (P2628-01WB)
- HUNTER Light Kit, 5 in. L, Powder Coated (28438)
- Progress Lighting Ceiling Fan Light Kits