Shop All Ceiling Fan Light Kits
Progress Lighting
Fan Light Kit, Four-Light
Mfr # P2610-09WB
Zoro # G5541081
product price: $89.00
/ea
Free Shipping & Returns
$89.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards UL Listed
- Material Steel
- Voltage 120V
- Color Nickel
- Finish Brushed Nickel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Progress Lighting
- MFR # P2610-09WB
- Zoro # G5541081
- UPC # 785247221912
- Country of Origin China
- Category Ceiling Fan Light Kits
Details
Item | Fan Light Kit,Four-Light |
Standards | UL Listed |
Material | Steel |
Voltage | 120V |
Color | Nickel |
Finish | Brushed Nickel |
Includes | Lamp |
Description
Four-light kit with white washed alabaster style glass shades beautiful in design. Innovative spring clip glass attachment system eliminates unsightly excess hardware. Good for use with P2500 and P2501 ceiling fans and includes quick connector for easy wiring. Includes four 3000K, 800 lumen, Title 24 certified LED bulbs.
Documents & Resources
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACCUMULAIR Pleated Air Filter, 16" x 21" x 2", 6 Pack (FA16X21X2_6)
- REVCOR Blower Whl, Dia 4 13/16 In, Width 1 1/8 In (B481-112S R)
- RELIANCE WATER HEATERS PILOT ASSEMBLY PROPANE (100109253)
- BOILERSOURCE Fiberglass Tape, Drop Warp (Bolt Hole), 1/8 in Thick, 3 in Width, 100 ft Length (FTDWI-002-048)
- PROGRESS LIGHTING Fan Light Kit, Two-Light Indoor/Outdoor (P2611-30WB)
- PROGRESS LIGHTING Glass Bowl Ceiling Fan Light Kit (P2612-01WB)
- PROGRESS LIGHTING Antique Bronze Three-Light Bowl Fan Kit (P2650-20TWB)
- PROGRESS LIGHTING Four-Light Universal Fan Light Kit (P2643-20WB)
- PROGRESS LIGHTING LED Universal-Style Fan Light Kit (P2659-30)
- PROGRESS LIGHTING Three-Light Universal Fan Light Kit (P2642-30WB)
- MODERN FORMS Aviator 54in 1-Light Ceiling Fan LED Light Kit 3000K in Matte Black (F-1811-LED)
- Progress Lighting Ceiling Fans & Accessories