Shop All Ceiling Fan Downrods
Progress Lighting
Fan Downrods, 3/4" x 24"
Mfr # P2605-141
Zoro # G5443958
product price: $31.00
/ea
$31.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Galvanized Finish
- Material Steel
- Mounting Ceiling
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Progress Lighting
- MFR # P2605-141
- Zoro # G5443958
- UPC # 785247222469
- Country of Origin China
- Category Ceiling Fan Downrods
Details
Item | Fan Downrods,3/4" x 24" |
Finish | Galvanized Finish |
Material | Steel |
Mounting | Ceiling |
Description
3/4 in. x 24 in. downrod for use with any Progress Lighting ceiling fan. Use of a fan downrod positions your ceiling fan at the optimal height for air circulation and provides the perfect solution for installation on high cathedral ceilings or in great rooms. Refer to the selection guide for recommended downrod lengths based upon your ceiling height.
Documents & Resources
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Photocell Assembly (2153000700)
- TORNADO Carbon Brush, 115V (11486)
- ALL-FILTERS 20X20X1 MERV 12 Pleated AC Furnace Air Filter, 6PK (20201.12 6PK)
- DAYTON Med Duty Fan, 19,480 cfm, 115/208-230V (7M814)
- PROGRESS LIGHTING Fan 18" Downrod (P2604-80)
- PROGRESS LIGHTING Fan Downrods, 3/4" x 12" (P2603-141)
- MODERN FORMS 60in Ceiling Fan Extension Downrod in Matte Black (XF-60)
- MODERN FORMS 18in Ceiling Fan Extension Downrod in Bronze (XF-18)
- CANARM Downrod, Fan, 36", Blk (DCR36WR10)
- MODERN FORMS 48in Ceiling Fan Extension Downrod in Matte Black (XF-48)
- MODERN FORMS 60in Ceiling Fan Extension Downrod in Steel (XF-60)
- Progress Lighting Ceiling Fan Downrods