Shop All Ceiling Fan Downrods
Progress Lighting
Fan Downrods, 3/4" x 12"
Mfr # P2603-141
Zoro # G5443842
product price: $21.00
/ea
$21.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Ceiling
- Finish Galvanized Finish
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Progress Lighting
- MFR # P2603-141
- Zoro # G5443842
- UPC # 785247222445
- Country of Origin China
- Category Ceiling Fan Downrods
Details
Mounting | Ceiling |
Finish | Galvanized Finish |
Material | Steel |
Item | Fan Downrods,3/4" x 12" |
Description
3/4 in. x 12 in. downrod for use with any Progress Lighting ceiling fan. Use of a fan downrod positions your ceiling fan at the optimal height for air circulation and provides the perfect solution for installation on high cathedral ceilings or in great rooms. Refer to the selection guide for recommended downrod lengths based upon your ceiling height.
Documents & Resources
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AAF FLANDERS Flanders HR36240 36 x 240 x 1 in. Spun Fiberglass Hammock Filter (266015)
- ALL-FILTERS 10X30X1 Odor Eliminator Activated Carbon Pleated AC Furnace Air Filter, 6PK (10301.C 6PK)
- DECOR GRATES Floor Register, 5.5 X 11.5, Bright Brass, Brass (SPH410)
- DAYTON Low Voltage Thermostat, Hardwired, 24VAC (4PU51)
- PROGRESS LIGHTING Fan 18" Downrod (P2604-80)
- MODERN FORMS 18in Ceiling Fan Extension Downrod in Matte White (XF-18)
- VAXCEL Downrod 12in Ceiling Fan Nickel (2233NN)
- CASABLANCA Downrod, 18", Nickel, Indoor (26020)
- VAXCEL Downrod 36in Ceiling Fans Bronze (2266RR)
- MODERN FORMS 36in Ceiling Fan Extension Downrod in Oil Rubbed Bronze (XF-36)
- HUNTER Ceiling Fan Downrod, 12 In. L, New Bronze (26041)
- Progress Lighting Ceiling Fan Downrods