Shop All Ceiling Fans
Progress Lighting
Fan Control
Mfr # P2661-01
Zoro # G5967941
product price: $90.00
/ea
Free Shipping & Returns
$90.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type (Ceiling Fan, Ceiling Fan with Lights, Vertical Recirculation Fan ONLY) Fans
- Voltage 120V
- Standards UL-CUL
- Width 2.75 in
- Finish Unfinished
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Progress Lighting
- MFR # P2661-01
- Zoro # G5967941
- UPC # 785247222438
- Country of Origin China
- Category Ceiling Fans
Dimensions
Width | 2.75 in |
Height | 4.5625 in |
Depth | 0.875 in |
Details
Type (Ceiling Fan, Ceiling Fan with Lights, Vertical Recirculation Fan ONLY) | Fans |
Voltage | 120V |
Standards | UL-CUL |
Item | Fan Control |
Finish | Unfinished |
Material | Plastic |
Color | White |
Description
Provides fan speed and full range light dimming control from a convenient hand held remote control. For single pole applications. Ships with a wall plate for added storage convenience. Receiver fits in the fan canopy.
Documents & Resources
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QWIKPRODUCTS QwikLug Terminal repair lugs 12 AWG, 4ft leads (QT2912)
- CARRIER Motor, 1/3 HP, 1075 rpm, 4 SPD, 115V, 5.6" (HC41SE115)
- SMITH-COOPER MIP Prem Boiler Drain, NL 3/4" (4347003160)
- ESSICK AIR Ducted Evaporative Cooler with Motor 4100 cfm, 1200 sq. ft., 1/3 HP (2YAE4-6AYP7)
- PROGRESS LIGHTING Springer Collection 60" Twelve-Blade 60" Ceiling Fan (P250000-129)
- PROGRESS LIGHTING Vox, 52", Ceiling Fan (P2572-3030K)
- PROGRESS LIGHTING Lindale Ceiling Fan Light Kit (P2669-8130K)
- PROGRESS LIGHTING Air Pro - 52" Ceiling Fan (P2501-30W)
- PROGRESS LIGHTING Fan 72" Downrod (P2609-77)
- PROGRESS LIGHTING AirPro Collection 24 In. Ceiling Fan Downrod in Painted Nickel (P2605-152)
- MAXX AIR Industrial Ceiling Fan, 1 Phase, 120 V (ICF72UPS)
- Progress Lighting Ceiling Fans